Shop All Faceshields and Visors
Fibre-Metal By Honeywell
Faceshield Visor, Prpinate, 3IR, 8x16-1/2in
Mfr # 4178IRUV3
Zoro # G0631565
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Visor Color Green
- Material Propionate
- Visor Material Polycarbonate
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # 4178IRUV3
- Zoro # G0631565
- UPC # 913687297260
- Country of Origin Mexico
- Category Faceshields and Visors
Dimensions
Visor Width | 16 1/2 in |
Visor Height | 8" |
Length | 16-1/2" |
Description
Faceshield Visor, Compatible with Brand Honeywell, Compatible with Grainger Part Number 15W974, 2KFY7, 9ARR1, 9RD03, Compatible with Manufacturer Model Number F400, F500, FH66, FM70, FM71, Compatible with Series Fibre-Metal, Dielectric Protection No, Features IR/UV Protection, For Use With F400 Mounting Crown, F500 Mounting Crown, Includes Faceshield Window, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 48" Red Driveway Marker (840074)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DFK300 XL)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 W 105)
- TILLMAN TIG Welding Gloves, Goatskin Palm, M (1488M)
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, For Hard Hat, Plastic (F4400)
- FIBRE-METAL BY HONEYWELL Hardhat Adapter Face Shield (F-5500)
- FIBRE-METAL BY HONEYWELL Hardhat Adapter For Faceshields (F5500)
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, HDPE/Noryl Crown, Gry (F300)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Dk Green (4199DGN)
- FIBRE-METAL BY HONEYWELL Faceshield Bracket, Aluminum, Silver (FH66)
- HONEYWELL NORTH Faceshield Bracket, Blk, Dielectric (FM70)
- Fibre-Metal By Honeywell Faceshields and Visors