Shop All Faceshields and Visors
Fibre-Metal By Honeywell
Faceshield Headgear, For Hard Hat, Plastic
Mfr # F4400
Zoro # G4396427
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Visor Color Black
- Material Noryl
- Visor Material Plastic
- For Use With Attaches to E2Q, P2HNQ Series Hard Hats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # F4400
- Zoro # G4396427
- UPC # 662463151271
- Country of Origin Mexico
- Category Faceshields and Visors
Dimensions
Visor Height | 4" Crown |
Height | 4 in |
Details
Item | Headgear |
Color | Gray |
Visor Color | Black |
Material | Noryl |
Visor Material | Plastic |
For Use With | Attaches to E2Q, P2HNQ Series Hard Hats |
Dielectric Protection | No |
Standards | ANSI Z87.1 |
Features | Quick-Lok(TM) System for Secure Long-Term Combination Use, Quick-Lok(TM) Mounting Blocks are Screwed onto the Protective Cap |
Headgear Style | Single Crown |
Includes | 4" Crown with mounting cups |
Faceshield Assembly/Headgear Suspension | Pinlock |
Headgear Color | Gray |
Compatible with Brand | Honeywell Fibre Metal |
Suspension Adjustment Type | Pinlock |
Compatible with Series | E2Q, P2HNQ, P2NQ |
Compatible with Manufacturer Model Number | F400 |
Compatible Manufacturer Model Number | F400 |
For Use with Mfr. Model Number | F400 |
For Use With Mfr. Model Number | F400 |
Description
Headgear, Color Gray, Compatible with Brand Honeywell Fibre Metal, Compatible with Grainger Part Number 2KFY7, Compatible with Manufacturer Model Number F400, Compatible with Series E2Q, P2HNQ, P2NQ, Dielectric Protection No, Features Quick-Lok(TM) Mounting Blocks Screwed onto the Protective Cap, Quick-Lok(TM) System for Secure Long-Term Combination Use, For Use With Attaches to E2Q and P2HNQ Series Hard Hats, Headgear Style Single Crown, Height 4 in, Includes Mounting Cups, Standards ANSI Z87.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Trailing Rope Grab Assembly, 3' Energy Absorbing Lanyard (FS00SP/FS1118-3)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT38NV RG L)
- LYLE Danger Sign, 10x7 In., English, U1-1033-RD_10X7 (U1-1033-RD_10X7)
- CONDOR Rain Jacket with Detachable Hood, Green, M (4PCL5)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Gold (4199GDTVGY)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Prpinate, 3IR, 8x16-1/2in (4178IRUV3)
- FIBRE-METAL BY HONEYWELL Faceshield Assembly, Propionate, Clear (FM400DCCL)
- FIBRE-METAL BY HONEYWELL Fibre-Metal F500 7" Crown Protector, (F500-H5)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Prpinate, 5IR, 8x16-1/2in (4178IRUV5)
- FIBRE-METAL BY HONEYWELL Hardhat Adapter For Faceshields (F5500)
- TASCO Headgear (697)
- Fibre-Metal By Honeywell Eye Protection