Shop All Faceshields and Visors
Fibre-Metal By Honeywell
Faceshield Assembly, Propionate, Clear
Mfr # FM5400DCCL
Zoro # G4308236
original price:
$48.79
4% off
new price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Plastic
- Visor Material Propionate
- Lens Coating Uncoated
- For Use With 6750CL Clear Window and Chin Guard Complete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # FM5400DCCL
- Zoro # G4308236
- UPC # 662463360048
- Country of Origin Mexico
- Category Faceshields and Visors
Dimensions
Visor Height | 8" |
Visor Width | 16 1/2 in |
Length | 16-1/2" |
Description
Faceshield Assembly, Compatible with Brand Fibre-Metal, Dielectric Protection Yes, Face Shield Type Face Shield Assembly, Features 4 in Crown, Attaches to Protective Caps, Chin Protectors, Extended, Wraparound Protection, Headgear Color Gray, Headgear Material Plastic, Headgear Style Single Crown with Chin Guard, Includes Chin Guard, Clear Window, Dual Crown Faceshield, Speedy Loop, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (340S0035BL)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-8)
- NMC Danger Flammable No Smoking Sign, D646PB (D646PB)
- BRADLEY Safety Shower and Eye/Facewash (S19314PDCFW)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Clear, Propionate (4178CLBP)
- FIBRE-METAL BY HONEYWELL Headgear, Ratchet, Gray, 4In. Crown (F400)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Dk Green (4199DGN)
- FIBRE-METAL BY HONEYWELL Faceshield Assembly, Propionate, Clear (FM500DCCL)
- FIBRE-METAL BY HONEYWELL Faceshield Visor.Prpinate.3IR.9-3/4x19in (4199IRUV3)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Prpinate, 5IR, 8x16-1/2in (4178IRUV5)
- SAS SAFETY STANDARD FACE SHIELD-CLEAR (SA5140)
- Fibre-Metal By Honeywell Eye Protection