Shop All Faceshields and Visors
Fibre-Metal By Honeywell
Dual Crown Faceshield, Noryl, Black
Mfr # FM70DCCL
Zoro # G4396436
original price:
$46.19
5% off
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Plastic
- Visor Material Propionate
- Lens Coating Uncoated
- For Use With 4750CL Clear Window and Chin Guard, Dielectric Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # FM70DCCL
- Zoro # G4396436
- UPC # 662463056613
- Country of Origin Mexico
- Category Faceshields and Visors
Dimensions
Visor Height | 8" |
Visor Width | 16 1/2 in |
Length | 16-1/2" |
Description
Dual Crown Faceshield, Compatible with Brand Fibre-Metal, Dielectric Protection Yes, Face Shield Type Face Shield Assembly, Features Full Face and Neck Protection, Broader, Deeper 4 in Crown and Chin Protectors, Crown and Chin Protectors Molded from Noryl, High Performance Injection Molded, Preformed Propionate Windows for Every Application, Headgear Color Black, Headgear Material Plastic, Headgear Style Single Crown with Chin Guard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1/2" Color Coding Dots Blue - Sheet Form (DOT-12M Blue)
- BRADY Brady BMP21 Series Self-Laminating Vinyl Wire & Cable Labels, 1-1-2inW X 7'L, Blk-Wht, (M21-1500-427)
- MAGID DROC GPD520B Polyurethane Palm Coated Work Gloves Cut Level A3 (GPD520B-10)
- MCR SAFETY Rider Raincoat, Yellow, 4XL (260CX4)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Clear (6750CL)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Gold (4199GDTVGY)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Prpinate, Clr, 9-3/4x19in (4199CL)
- FIBRE-METAL BY HONEYWELL Faceshield Visor.Prpinate.3IR.9-3/4x19in (4199IRUV3)
- FIBRE-METAL BY HONEYWELL Faceshield Bracket, FullBrim, Blk, Dielctrc (FM71)
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, For Hard Hat, Plastic (F5400)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 15" (IM10-L8FD)
- Fibre-Metal By Honeywell Eye Protection