Shop All Faceshields and Visors
Fibre-Metal By Honeywell
Chin Protector, Gray
Mfr # F3400CG
Zoro # G1927803
Sold in multiples of 10 for $121.50
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Noryl
- For Use With Fibre-Metal Dual Crown Face Shield Systems
- Dielectric Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # F3400CG
- Zoro # G1927803
- Country of Origin Mexico
- Category Faceshields and Visors
Details
Item | Chin Protector |
Color | Gray |
Material | Noryl |
For Use With | Fibre-Metal Dual Crown Face Shield Systems |
Dielectric Protection | Yes |
Description
Chin Protector, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Sweatshirt, Hi-Vis, Hooded, 2XL, Reg, Orange (HVF101)
- APACHE MILLS Apache Mills Brush & Clean Entrance Mat 3/8in Thick 3' x 10' Navy Blue (0103315053X10)
- CROWN MATTING TECHNOLOGIES Raised Surface Rings Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (WS CT35BK)
- THE BRUSH MAN 5-Gallon Yellow Eagle Diesel Container W/Funnel (DIESEL-5 GAL)
- FIBRE-METAL BY HONEYWELL Faceshield Visor.Prpinate.5IR.9-3/4x19in (4199IRUV5)
- FIBRE-METAL BY HONEYWELL by Honeywell, 16-1/2 Wide Vision Faceshield Window, Clear (4178CL)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Dk Green (4178DGN)
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, For Hard Hat, Plastic (F4400)
- FIBRE-METAL BY HONEYWELL Faceshield Screen, Steel, Black (S199)
- FIBRE-METAL BY HONEYWELL Faceshield Assembly, Propionate, Clear (FM5400DCCL)
- HONEYWELL Disposable Faceshield, Gray (FF0721)
- Fibre-Metal By Honeywell Faceshields and Visors