Shop All Hard Hats
Fibre-Metal By Honeywell
CAP STYLE HARD HAT WITH 3RW2 RATCHET HEADBAND, THERMOPLASTIC, 8-POINT SWINGSTRAP SUSPENSION, ANSI EL
Mfr # E2SW75A000
Zoro # G408830398
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # E2SW75A000
- Zoro # G408830398
- UPC # 662463210138
- Country of Origin Mexico
- Category Hard Hats
Description
Fibre-Metal by Honeywell Hard Hat, Cap Style, Series: E2, Dark Blue, Thermoplastic, 8-Point SwingStrap Suspension, Class C, E and G ANSI Electrical Class Rating, Type 1 ANSI Impact Rating, Ratchet Adjustment.The exclusive smooth crown design contains a technically advanced suspension with eight load bearing points to stabilize and balance the hard hat during everyday wear. On impact, the SuperEight impact energy control system dissipates force by reducing it to smaller increments and spreading it over a greater area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Brn (102776-211-32x30)
- TOUGH DUCK Men's Black Polyester Jacket size XL (S17611)
- DANNER Size 8 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-8.5EE)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, XS, 100 PK, Beige (EV-2050-XS)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Yellow (E2RW02A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (P2ASW15A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (E2QSW15A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Dark Blue (E2QRW75A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E2RW71A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E2SW01A000)
- 3M Front Brim Hard Hat, Type 1, Class C (76453-NUV-H705RL)
- Fibre-Metal By Honeywell Head Protection