Shop All Hard Hats
Fibre-Metal By Honeywell
CAP STYLE HARD HAT WITH 3RW2 RATCHET HEADBAND, THERMOPLASTIC, 8-POINT SWINGSTRAP SUSPENSION, ANSI EL
Mfr # E2QSW11A000
Zoro # G009018935
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # E2QSW11A000
- Zoro # G009018935
- UPC # 662463211111
- Country of Origin Mexico
- Category Hard Hats
Description
Fibre-Metal by Honeywell Hard Hat, Cap Style, Series: E2, Unisex Size, Black, Thermoplastic, 8-Point SwingStrap Suspension, Class C, E and G ANSI Electrical Class Rating, Type 1 ANSI Impact Rating, Quick-Lok Adjustment.The exclusive smooth crown design contains a technically advanced suspension with eight load bearing points to stabilize and balance the hard hat during everyday wear. On impact, the SuperEight impact energy control system dissipates force by reducing it to smaller increments and spreading it over a greater area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Mechanics Impact Gloves, M, Black, Breathable Spandex (9001)
- MOON AMERICAN Industrial Fog Nozzle, 3/4 In., Black (516-0754)
- C.H. HANSON Stencil Kit, Steel, 1/8 in., 27778 (27778)
- ENPAC Pail Containment System, Mobile (6011-YE-M)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (E2QSW15A000)
- FIBRE-METAL BY HONEYWELL Thermoplastic Superletric Hard Hat W-3-R Ratch (FI390422)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E1RW01A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2ASW71A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Yellow (E2SW02A000)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Green (E1SW74A000)
- KLEIN TOOLS Full Brim Hard Hat with Lamp, Type 1, Class E (60406RL)
- Fibre-Metal By Honeywell Head Protection