Shop All Hard Hats
Fibre-Metal By Honeywell
CAP STYLE HARD HAT WITH 3RW2 RATCHET HEADBAND, 6-1/2 IN FITS MINI HAT, 8 IN FITS MAX HAT, THERMOPLAS
Mfr # E2RWX3
Zoro # G608790188
product price: $90.89
/ea
Sold in multiples of 5 for $454.45
Free Shipping & Returns
$454.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # E2RWX3
- Zoro # G608790188
- UPC # 821812994581
- Country of Origin United States
- Category Hard Hats
Description
Fibre-Metal by Honeywell Hard Hat, Cap Style, Series: E2, 6-1/2 in Fits Minimum Hat Size, 8 in Fits Maximum Hat Size, Thermoplastic, 8-Point Suspension, Class C, E and G ANSI Electrical Class Rating, Type 1 ANSI Impact Rating, Graphics: FMX Wire Burner, Ratchet Adjustment.The exclusive smooth crown design contains a technically advanced suspension with eight load bearing points to stabilize and balance the hard hat during everyday wear. On impact, the SuperEight impact energy control system dissipates force by reducing it to smaller increments and spreading it over a greater area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Station, Unfilled, Holds 20 Padlocks, 22 in x 22 in, Includes Translucent Lockable Cover (1484B)
- KINCO Alyeska Unlined Ragg Wool Gloves with PVC Dots (5298-L)
- REEBOK Work Shoes, 14, W, Navy, Alloy, Mens, PR (RB4043)
- GATEWAY SAFETY CLEAR LENS STARLITE SAFETY GLASSES (4680)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2ASW01A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2HNRW01A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (E2QSW15A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (E2QRW74A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (P2AQSW74A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E2RW71A000)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Tan (H-811SFV-UV)
- Fibre-Metal By Honeywell Head Protection