No Product Image Available

Fibre-Metal By Honeywell

CAP STYLE HARD HAT WITH 3RW2 RATCHET HEADBAND, 6-1/2 IN FITS MINI HAT, 8 IN FITS MAX HAT, THERMOPLAS


product price: $25.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Fibre-Metal by Honeywell Hard Hat, Cap Style, Series: E2, 6-1/2 in Fits Minimum Hat Size, 8 in Fits Maximum Hat Size, Hi-Viz Strong Orange, Thermoplastic, 8-Point Suspension, Class C, E and G ANSI Electrical Class Rating, Type 1 ANSI Impact Rating, Ratchet Adjustment.The exclusive smooth crown design contains a technically advanced suspension with eight load bearing points to stabilize and balance the hard hat during everyday wear. On impact, the SuperEight impact energy control system dissipates force by reducing it to smaller increments and spreading it over a greater area.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.