Shop All Faceshields and Visors
Fibre-Metal By Honeywell
by Honeywell, 16-1/2 Wide Vision Faceshield Window, Clear
Mfr # 4178CL
Zoro # G908619998
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Propionate
- Visor Height 8
- Width 16-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # 4178CL
- Zoro # G908619998
- UPC # 662463150137
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 8 |
Width | 16-1/2 in |
Details
Color | Clear |
Material | Propionate |
Description
Fibre-Metal faceshield windows are injection molded from propionate, which is superior to other window materials in every significant performance characteristic. They are preformed at the factory to the exact curve of our crown protectors for easy installation an exact fit and a perfect seal against dust, dirt and debris. .060 thick for an extra margin of protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (11-840)
- HELLY HANSEN Rain Jacket with Hood, Navy, XL (70317_590-XL)
- BULLARD Mylar Clear Lens Cover, Adhesive Edge, Replacement Lens Cover, 17 in W x 6 in H, 25 Per Pack (20LCL)
- DRAEGER Detector Tube, NH3, 0.05to10 per vol, PK10 (CH31901)
- FIBRE-METAL BY HONEYWELL Faceshield Visor.Prpinate.5IR.9-3/4x19in (4199IRUV5)
- FIBRE-METAL BY HONEYWELL Headgear, Ratchet, Gray, 4In. Crown (F400)
- FIBRE-METAL BY HONEYWELL Faceshield Assembly, Propionate, Clear (FM5400DCCL)
- FIBRE-METAL BY HONEYWELL Faceshield Bracket, FullBrim, Blk, Dielctrc (FM71)
- FIBRE-METAL BY HONEYWELL Faceshield Assembly, Propionate, Clear (FM500DCCL)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Prpinate, 3IR, 8x16-1/2in (4178IRUV3)
- CONDOR Ratchet Faceshield Asmbly, Blk, 9x15-1/2in (4EZC4)
- Fibre-Metal By Honeywell Faceshields and Visors