Shop All Bump Caps
Fibre-Metal By Honeywell
Bump Caps, Pin Lock Suspension, Blue
Mfr # SBC2BE
Zoro # G907469587
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Suspension Adjustment Type Pin Lock
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # SBC2BE
- Zoro # G907469587
- Country of Origin China
- Category Bump Caps
Details
Item | Bump Caps |
Color | Blue |
Suspension Adjustment Type | Pin Lock |
Head Protection Venting | Yes |
Description
FibreMetal HOMERUN brand caps combine the attractive style and comfort of a quality baseball cap with the protection of a thermoplastic inner liner to create a bump cap that protects from minor lacerations, abrasions and bruises These bump caps are perfect headwear for people who work in areas where they are liable to bump their heads on stationalry objects present in their workplace They do not provide protection from falling objectsThis baseball style cap is made of lightweight, sturdy 100 brushed cotton and has adjustable back strap
- •100% brushed cotton
- •Inner surface soft foam comfort pad
- •Adjustable back strap
- •American style baseball cap design
- •High strength-to-weight protective liner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6102)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), White (475396)
- BRADY DOT Handling Label, 3" Height, 7" Width (60258)
- MCR SAFETY Raincoat with Detachable Hood, Yellow, 6XL (360CX6)
- FIBRE-METAL BY HONEYWELL Bump Cap, Long Brim Baseball, Inner Shell ABS, Outer Cotton, Pin Lock Suspension, Khaki (SBC2KI)
- FIBRE-METAL BY HONEYWELL Bump Cap, Long Brim Baseball, Inner Shell ABS, Outer Cotton, Pin Lock Suspension, Red (SBC2RD)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Black, Fits Hat Size 6-1/2 to 7-3/4 (67)
- ERGODYNE Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8965)
- CONDOR Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Green, Fits Hat Size 6-1/2 to 7-1/2 (23Z353)
- ERB SAFETY HPDE, Pinklock Suspension, Yellow, Fits Hat Size 6-1/2 to 7-3/4 (19472)
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Navy, Fits Hat Size One Size Fits Most (8950)
- Fibre-Metal By Honeywell Head Protection