Shop All Bump Caps
Fibre-Metal By Honeywell
Bump Cap, Long Brim Baseball, Inner Shell ABS, Outer Cotton, Pin Lock Suspension, Red
Mfr # SBC2RD
Zoro # G3883372
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hat Size One Size Fits Most
- Head Protection Material Inner Shell ABS, Outer Cotton
- Suspension Adjustment Type Pin Lock
- Head Protection Style Long Brim Baseball
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # SBC2RD
- Zoro # G3883372
- UPC # 662463058587
- Country of Origin China
- Category Bump Caps
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Bump Cap |
Head Protection Material | Inner Shell ABS, Outer Cotton |
Color | Red |
Suspension Adjustment Type | Pin Lock |
Head Protection Style | Long Brim Baseball |
Head Protection Venting | Yes |
Head Protection Brand | HONEYWELL FIBRE-METAL |
Head Protection Graphics | No Graphics |
Accessory Mounting Options | None |
Includes LED Lights | No |
Number of Suspension Points | Strap |
Description
Vented Bump Cap, Head Protection Style Long Brim Baseball, Head Protection Color Red, Head Protection Material Inner Shell ABS, Outer Cotton, Fits Hat Size One Size Fits Most, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO Bilingual Vinyl Sign - Danger Do Not Enter Authorized Personnel Only (ESD200PB)
- ACCUFORM 0.1 Height, 4.2 Width, Self-Adhesive Polyester (NAP1510P)
- TR INDUSTRIAL Orange High Visibility Reflective Class 2 Safety Vest, 5XL (TR88066)
- CONDOR FR Coverall Rainsuit, Detach Hood, Green, 4XL (1FBA3)
- FIBRE-METAL BY HONEYWELL Bump Cap, Long Brim Baseball, Inner Shell ABS, Outer Cotton, Pin Lock Suspension, Khaki (SBC2KI)
- FIBRE-METAL BY HONEYWELL Bump Caps, Pin Lock Suspension, Blue (SBC2BE)
- MSA SAFETY Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, 6 1/2 to 8, Green (10033655)
- ERGODYNE Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8965)
- ERGODYNE Bump Cap, Baseball, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8947)
- CONDOR Vented Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Fits Hat Size 6 1/2 to 7 1/2, White (23Z350)
- SURFLEX Bump Cap, Baseball, Inner Shell ABS, Outer Cotton, Fits Hat Size 7 to 7-3/4 (SCARTR5-BLK)
- Fibre-Metal By Honeywell Head Protection