Shop All Faceshields and Visors
This Product is Discontinued
Fibre-Metal By Honeywell
Arc Flash Faceshield Assembly (Discontinued)
Mfr # FM400DCAF25
Zoro # G4308245
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- Visor Color Dark Green
- Material Noryl
- Visor Material Polycarbonate
- Visor Thickness 0.060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibre-Metal By Honeywell
- MFR # FM400DCAF25
- Zoro # G4308245
- UPC # 662463151080
- Country of Origin Mexico
- Category Faceshields and Visors
Dimensions
Visor Height | 8" |
Visor Width | 16 1/2 in |
Length | 16-1/2" |
Details
Item | Dual Crown Face Shield |
Color | Gray |
Visor Color | Dark Green |
Material | Noryl |
Visor Material | Polycarbonate |
Visor Thickness | 0.060" |
Dielectric Protection | No |
Standards | ANSI Z87.1 -2003, CSA Z94.3 |
Features | -1 |
ATPV Rating | 25.0 cal./cm2 |
Faceshield Assembly/Headgear Suspension | Ratchet |
Includes | F400 with AF25 Window |
Disposable/ Reusable | Reusable |
Headgear Color | Gray |
Headgear Style | Single Crown with Chinguard |
Suspension Adjustment Type | Ratchet |
Description
Arc Flash Faceshield Assembly, Color Gray, Dielectric Protection Yes, Features 4 in Crown, Chin Protectors, Extended, Wraparound Protection, Headgear Style Single Crown with Chinguard, Includes F400 with AF25 Window and Chin Guard, Material Plastic, Standards ANSI Z87.1 2003, Suspension Adjustment Type Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.