Shop All Repair Kits
Fiberweld
Pipe Repair Kit, 2"W x 3'L, Black
Mfr # 38236
Zoro # G700422390
product price: $7.55
/ea
Sold in multiples of 16 for $120.80
$120.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in x 3 ft
- Material Fiberglass
- Application Camping Gear, Hoses, Pipe, Preventative Reinforcement, Sporting, Tool Handles, Yard Equipment
- Flexural Strength 1,500 psi
- Line Pressure 1,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiberweld
- MFR # 38236
- Zoro # G700422390
- UPC # 043425382368
- Country of Origin United States
- Category Repair Kits
Dimensions
Size | 2 in x 3 ft |
Pipe Dia. | 1 in |
Pipe Size | 1 in |
Wrap Size | 2 in W x 3 ft L |
For Maximum Pipe Size | 1 in |
Patch Size | 2 in W x 36 in L |
Description
Pipe Repair Kit, For Maximum Pipe Size 1 in, Full Cure Time 20 min, Material Fiberglass, Patch Size 2 in W x 36 in L, Repair Product Type Repair Wrap Kit, Wrap Size 2 in W x 3 ft L, For Material Type Fiberglass, Metal, Most Plastic, PVC, Rubber, Wood, Maximum Operating Temperature 300 Degrees F, Application Camping Gear, Hoses, Pipe, Preventative Reinforcement, Sporting, Tool Handles, Yard Equipment, Color Black, Flexural Strength 1,500 psi, For Location Indoor, Outdoor
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hands Free Sensor-Operated Lavatory Faucet (8551AC)
- PREMIER Pull Down Spray Assembly in Brushed Nickel (3562243)
- KOHLER Stopper (29676-AF)
- APOLLO BY TMG 1/2 in. x 1/2 in. CPVC CTS x CTS Union Solvent Weld (CPVCU12)
- ZURN Repair Kit, 4", Model 350/450, 2-1/2"-4" (RK4-350PK)
- ZURN Repair Kit, 8"-12", 350/350A, 450,375/475 (RK8-350)
- SANDPIPER Wet Side Repair Kit (WR10TXKIT)
- ZURN Repair Kit, 1 In, Use w/22N572 (RK1-600XL)
- PARKER Inline Filter Repair Kit, For F4 Filters (KIT-F4-10-V)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-21)
- SLOAN Stop Repair Kit, Wheel Handle (H1006A)
- Fiberweld Repair Kits