Shop All Pool Accessories
Fiberstars
Fiberstarts FSA9182 250V Main Power Fuse; 2.5A
Mfr # FSA9182
Zoro # G504113425
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiberstars
- MFR # FSA9182
- Zoro # G504113425
- UPC # 840671122782
- Country of Origin United States
- Category Pool Accessories
Description
Our aim is creating trendy and very unique spa accessories and pool accessories We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Main power fuse
- Voltage: 250V
- Amperage: 2.5A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Engine Tune-Up/Maintenance Kit (785656)
- SUBZERO Snow Broom/Scraper, 12-3/4" Head Width (14170)
- SILKY SAWS Silky PocketBoy Curve Professional Saw 170mm (726-17)
- BLACK & DECKER 16 Chain Saw Chain (DWO1DT616T)
- FIBERSTARS Fiberstars FSA7002 Replacement Fan for Pool (FSA7002)
- FIBERSTARS Fiberstars FSB11458 Broadcast Lens for Pool (FSB11458)
- FIBERSTARS 12V New Color Assembly LED Light (FSFLEDCFG150)
- PROGUARD 50 lbs. Sodium Bicarbonate Balancer Total Alkalinity Increaser (23415000)
- BACKSEAT 26 x 8 ft. PVC Extrusion Radius (BA974165)
- DUKE CANNON Polaris Assembly Cleaner UWF Connector (25563154000)
- APC Apc O-170 791016 American Lens Gasket (APCO2030)
- Fiberstars Pool Accessories