Shop All Mold & Mildew Removers
Fiberlock Technologies
Liquid 5 gal. Mold-Resistant Coating, Pail
Mfr # 8361-5
Zoro # G4042787
original price:
$573.99
9% off
new price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal.
- Cleaner Form Liquid
- Fragrance Very Slight
- Container Type Pail
- For Use On Concrete, Galvanized Metal, Masonry Block, Plaster, Primed Metal, Sheetrock, Wallboard, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiberlock Technologies
- MFR # 8361-5
- Zoro # G4042787
- UPC # 611131957257
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Description
Mold-Resistant Coating, Coating Type General Purpose Mold Resistant Coating, Use Location Interior, Base Type Water, Color Clear, Coverage Area 250 to 300 sq ft/gal (Porous Surface), 350 to 600 sq ft/gal (Smooth Surface), Container Size 5 gal, Dry Time 1 hr, Sub Brand IAQ, Surface Material Concrete, Metal, Wood, Surface Texture Porous, Smooth, Color Family Clears, Container Type Pail, Dry Time to Recoat 4 to 8 hr, Application Method Airless Sprayer, Brush, Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA CHEMPACS Citrus All Purpose Cleaner Kit, Citrus (4-0989)
- KLEENEX Tissue, Facial, Butque 36PK (KCC21270CT)
- BOBRICK Bobrick ClassicSeries Vertical Folded Paper Towel Dispenser WKnob Latch, Stainless (B2620)
- MALISH Scrub Brush, Utility, Brown, 20 in L Overall, 12 PK (170440)
- FIBERLOCK TECHNOLOGIES Liquid 5 gal. Mold-Resistant Coating, Pail (8360-5)
- FIBERLOCK TECHNOLOGIES 5 gal. Mold Stain Remover, Pail (8315-5)
- 3M Liquid Mold Remover, Bottle (7000120130)
- CLOROX Tilex 32 Oz. Mold & Mildew Remover (01234)
- CLR Mold and Mildew Stain Remover 32 oz (CMM-6)
- STAR BRITE Blocker-Mildew Stain 22Oz, #86622 (86622)
- LYSOL Liquid Foam 32 oz Trigger Spray Bottle, 12 PK (19200-78915)
- Fiberlock Technologies Mold & Mildew Removers