Shop All Mold & Mildew Removers
Fiberlock Technologies
Liquid 5 gal. Mold-Resistant Coating, Pail
Mfr # 8360-5
Zoro # G3914784
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal.
- Cleaner Form Liquid
- Container Type Pail
- For Use On Concrete, Galvanized Metal, Masonry Block, Plaster, Primed Metal, Sheetrock, Wallboard, Wood
- Application Method Airless Sprayer, Brush, Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiberlock Technologies
- MFR # 8360-5
- Zoro # G3914784
- UPC # 611131957158
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Description
Mold-Resistant Coating, Coating Type General Purpose Mold Resistant Coating, Use Location Interior, Base Type Water, Color White, Coverage Area 150 to 400 sq ft/gal (Porous Surface), 250 to 400 sq ft/gal (Smooth Surface), Container Size 5 gal, Dry Time 1 hr, Sub Brand IAQ, Surface Material Concrete, Metal, Wood, Surface Texture Porous, Smooth, Color Family Whites, Container Type Pail, Dry Time to Recoat 4 hr, Application Method Airless Sprayer, Brush, Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEX Adaptable Bi level Brush Head 6-70 (VO787482)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LY96)
- 3M Polishing Pad, 12 In x 18 In, White, PK20 (17012)
- NILFISK Extension Wand, w/12A502-505 (302000529)
- FIBERLOCK TECHNOLOGIES Liquid 5 gal. Mold-Resistant Coating, Pail (8361-5)
- FIBERLOCK TECHNOLOGIES 5 gal. Mold Stain Remover, Pail (8315-5)
- SPRAY & FORGET House and Deck Cleaner 32 oz Liquid (SFDHEQ06)
- RECKITT BENCKISER Mold & Mildew Remover- 32oz Spray Bottle- 12-Carton (78915)
- TILEX Clorox Mold and Mildew Remover 32 oz (01195)
- RMR BRANDS Liquid 4 PK (RMR86GPRO-4pk)
- ZEP Liquid 1 qt. Mildew Stain Remover, Plastic Pail, 12 PK (147201)
- Fiberlock Technologies Mold & Mildew Removers