Shop All Mold & Mildew Removers
Fiberlock Technologies
Liquid 5 gal. Mold-Inhibiting HVAC Sealant, Pail
Mfr # 8385-5
Zoro # G3941506
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal.
- Cleaner Form Liquid
- Container Type Pail
- For Use On Lined or Unlined HVAC Ducting
- Application Method Airless Sprayer, Brush, Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiberlock Technologies
- MFR # 8385-5
- Zoro # G3941506
- UPC # 611131957851
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Details
Item | Mold-Inhibiting HVAC Sealant |
Color | Black |
Cleaner Form | Liquid |
Container Type | Pail |
For Use On | Lined or Unlined HVAC Ducting |
Application Method | Airless Sprayer, Brush, Roller |
Coverage | 75 to 150 sq ft per gal, Unlined Duct Work 400 sq ft per gal |
VOC Content | 89 g/L |
Dry Time | 1 to 2 hr |
Standards | ASTM E-84 Class A, ASTM G 21, NFPA 90A/90B |
Finish | Semi-Gloss |
Dry Time to Recoat | 4 to 8 hr |
Surface Texture | Porous, Smooth |
Minimum Application Temperature | 50 Degrees F |
Surface Material | Concrete, Metal, Wood |
Shelf Life | 3 yr |
Coverage Area | 75 to 175 sq ft/gal (Porous Surface), 200 to 600 sq ft/gal (Smooth Surface) |
Sub Brand | High Performance |
Resistance Properties | Moisture Resistant |
Use Location | Interior |
Coating Type | Mold-Inhibiting HVAC Sealant |
Sheen | Semi-Gloss |
Description
Mold-Inhibiting HVAC Sealant, Coating Type Mold-Inhibiting HVAC Sealant, Use Location Interior, Color Black, Coverage Area 75 to 175 sq ft/gal (Porous Surface), 200 to 600 sq ft/gal (Smooth Surface), Container Size 5 gal, Dry Time 1 to 2 hr, Sub Brand High Performance, Surface Material Concrete, Metal, Wood, Surface Texture Porous, Smooth, Color Family Blacks, Container Type Pail, Dry Time to Recoat 4 to 8 hr, Application Method Airless Sprayer, Brush, Roller, Finish Semi-Gloss
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Weiler 804-71079 4.25 x 16 x 15 in. Extra Wide Metal Dust Pan (804-71079)
- WEILER 2" Diameter Dope Brush, White Tampico Fill (44261)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Yellow, 12PK (32UV12)
- HARRINGTON Air Chain Hoist, 6-1/2 ft. Hoist Lift (AH137202018)
- FIBERLOCK TECHNOLOGIES Liquid 5 gal. Mold-Resistant Coating, Pail (8361-5)
- FIBERLOCK TECHNOLOGIES 5 gal. Mold Stain Remover, Pail (8315-5)
- FIBERLOCK TECHNOLOGIES Liquid 5 gal. Mold-Resistant Coating, Pail (8360-5)
- WET & FORGET 1 gal. Indoor Mold and Mildew Disinfectant, Jug (802128)
- GREEN ENVY Liquid 1 gal. Muriatic Acid, Jug (610G1)
- MOLDEX Mold Mildew Stain Remover, Bottle, 1 gal, Ready to Use (5520)
- PROTOCHEM LABORATORIES Liquid 1 Quart 12 PK (PC-17T)
- Fiberlock Technologies Mold & Mildew Removers