Shop All Mold & Mildew Removers
Fiberlock Technologies
Liquid 5 gal. Mold-Inhibiting HVAC Sealant, Pail
Mfr # 8380-5
Zoro # G4073553
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal.
- Cleaner Form Liquid
- Container Type Pail
- For Use On Lined or Unlined HVAC Ducting
- Application Method Airless Sprayer, Brush, Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiberlock Technologies
- MFR # 8380-5
- Zoro # G4073553
- UPC # 611131957752
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Details
Item | Mold-Inhibiting HVAC Sealant |
Color | White |
Cleaner Form | Liquid |
Container Type | Pail |
For Use On | Lined or Unlined HVAC Ducting |
Application Method | Airless Sprayer, Brush, Roller |
Coverage | 75 to 150 sq ft per gal, Unlined Duct Work 400 sq ft per gal |
VOC Content | 90 g/L |
Dry Time | 1 to 2 hr |
Standards | ASTM E-84 Class A, ASTM G 21, NFPA 90A/90B |
Finish | Semi-Gloss |
Minimum Application Temperature | 50 Degrees F |
Sub Brand | High Performance |
Surface Material | Concrete, Metal, Wood |
Resistance Properties | Moisture Resistant |
Coverage Area | 100 to 200 sq ft/gal (Smooth Surface) |
Coating Type | Mold-Inhibiting HVAC Sealant |
Surface Texture | Porous, Smooth |
Shelf Life | 3 yr |
Sheen | Semi-Gloss |
Use Location | Interior |
Dry Time to Recoat | 8 to 16 hr |
Description
Mold-Inhibiting HVAC Sealant, Coating Type Mold-Inhibiting HVAC Sealant, Use Location Interior, Color White, Coverage Area 100 to 200 sq ft/gal (Smooth Surface), Container Size 5 gal, Dry Time 1 to 2 hr, Sub Brand High Performance, Surface Material Concrete, Metal, Wood, Surface Texture Porous, Smooth, Color Family Whites, Container Type Pail, Dry Time to Recoat 8 to 16 hr, Application Method Airless Sprayer, Brush, Roller, Finish Semi-Gloss, For Use On Lined or Unlined HVAC Ducting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES 40 gal Trash Can, Grey, Steel + Plastic wood (ALP471-40-WD-GRY)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Blue, Fiberglass (1TYZ4)
- BRONCO 55 gal Round Trash Can, Red (84105505)
- ARMALY Heavy Duty Turtleback Sponge For All Purpose 7.4 in. L 1 pc (00010)
- FIBERLOCK TECHNOLOGIES Liquid 5 gal. Mold-Inhibiting HVAC Sealant, Pail (8385-5)
- FIBERLOCK TECHNOLOGIES Liquid 5 gal. Mold-Resistant Coating, Pail (8360-5)
- FIBERLOCK TECHNOLOGIES 5 gal. Mold Stain Remover, Pail (8315-5)
- FIBERLOCK TECHNOLOGIES Liquid 5 gal. Mold-Resistant Coating, Pail (8361-5)
- SUNNYSIDE Liquid 5 gal. Advanced Mildewcide Treatment, Pail (78908M)
- CONCROBIUM Liquid Mold Control, Jug, 4 PK (625001)
- THEOCHEM Liquid 1 gal Mold and Mildew Disinfectant, Bottle, 4 PK (100345-99991-7G)
- Fiberlock Technologies Mold & Mildew Removers