Shop All Fixed Work Platforms
Fibergrate
Work Platform, Rubber Feet, 6 x 24 x 24 IN
Mfr # 878720
Zoro # G1082986
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resin Type FGI-AM(R)
- Platform Height 6 in
- Length 24"
- Width 24"
- Material Antimicrobial Premium Polyester Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibergrate
- MFR # 878720
- Zoro # G1082986
- Country of Origin Mexico
- Category Fixed Work Platforms
Dimensions
Platform Height | 6 in |
Length | 24" |
Width | 24" |
Height | 6" |
Platform Depth | 24 in |
Platform Width | 24 in |
Base Width | 26-1/8" |
Base Length | 26-1/8" |
Details
Item | Work Platform |
Work Platform Item | Single Access Rolling Platform |
Resin Type | FGI-AM(R) |
Material | Antimicrobial Premium Polyester Fiberglass |
Color | Green |
Surface | A/O Grit |
Load Capacity | 300 lb |
Max. Temp. (F) | 150 Degrees |
Type | Portable With Rubber Feet |
Max. Weight (Lb.) | 300 lb. |
Description
Single Access Rolling Platform, Material Antimicrobial Premium Polyester Fiberglass, Platform Height 6 in, Load Capacity 300 lb, Platform Depth 24 in, Platform Width 24 in, Color Green, Standards -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 2,400 lb (NG136P600GP)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 5ft L, Oblong Link to Eye, 4,800lb (TO-EE1-801-05)
- ZORO SELECT Convertible Hand Truck, Height 62 In (21U664)
- MAGLINER Nose Plate, 20"x12" (300215)
- FIBERGRATE Work Platform, Rubber Feet, 2 x 24 x 24 In (878700)
- FIBERGRATE Work Platform, Rubber Feet, 4 x 24 x 24 In (878710)
- COTTERMAN Work Platform, 1 Step, Steel, 10In. H. (1AWP1948A3 A10-15 B8 C1)
- TIE DOWN ENGINEERING TP400 Platform Hoist, 28ft, Elect Engine (60045)
- NATIONAL PUBLIC SEATING Chair Guard for SP368 Pie Unit (CG28)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP2424A3B8AC2P6)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP3624A3B8AC2P6)
- Fibergrate Work Platforms