Shop All Fixed Work Platforms
Fibergrate
Work Platform, Rubber Feet, 4 x 24 x 24 In
Mfr # 878710
Zoro # G1899563
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resin Type FGI-AM(R)
- Platform Height 4 in
- Length 24"
- Material Antimicrobial Premium Polyester Fiberglass
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibergrate
- MFR # 878710
- Zoro # G1899563
- Country of Origin Mexico
- Category Fixed Work Platforms
Dimensions
Platform Height | 4 in |
Length | 24" |
Width | 24" |
Height | 4" |
Platform Depth | 24 in |
Platform Width | 24 in |
Base Length | 25-3/4" |
Base Width | 25-3/4" |
Details
Item | Work Platform |
Work Platform Item | Single Access Rolling Platform |
Resin Type | FGI-AM(R) |
Material | Antimicrobial Premium Polyester Fiberglass |
Color | Green |
Surface | A/O Grit |
Load Capacity | 300 lb |
Max. Temp. (F) | 150 Degrees |
Max. Weight (Lb.) | 300 lb. |
Type | Portable With Rubber Feet |
Description
Single Access Rolling Platform, Material Antimicrobial Premium Polyester Fiberglass, Platform Height 4 in, Load Capacity 300 lb, Platform Depth 24 in, Platform Width 24 in, Color Green, Standards -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX Rubber Caster Cup Brown Round 1-1/2 in. W , 4PK (P0016)
- DAYTON Fork Truck Boom, 6,000 lb, Red (60JD01)
- CASTERHQ 8"x2" Heavy Duty Caster Set W/ Red Polyurethane on Steel Wheels, 1 (8ICS)
- TIE DOWN ENGINEERING Wall Jacks for Lifting Framed Walls, PR (48582)
- FIBERGRATE Work Platform, Rubber Feet, 2 x 24 x 24 In (878700)
- FIBERGRATE Work Platform, Rubber Feet, 6 x 24 x 24 IN (878720)
- ZORO SELECT Work Platform, Black, 5 ft.x5 ft. 6 in. (A-6624)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A9636AG)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, 250 lb (A3616B)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP132436SL-Y)
- EGA Custom Work Platform, 3 Steps, Modular, 35"W x 39"L Platform, Adjustable to 24"-27"H, Style 1 (CW1-27-3-3)
- Fibergrate Fixed Work Platforms