Shop All Fiberglass I-Beams
Fibergrate
W-Beam, ISOFR, Gray, 6x6 In, 1/4 In Th, 10 Ft
Mfr # 871120
Zoro # G0560472
original price:
$493.94
40% off
new price: $293.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$293.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Height 6 in
- Width 6 in
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 871120
- Zoro # G0560472
- Country of Origin Multiple
- Category Fiberglass I-Beams
Dimensions
Height | 6 in |
Width | 6 in |
Length | 10 ft |
Length Tolerance | +0.125 in/-0.125 in |
Details
Item | Fiberglass W-Beam |
Material | Fiberglass |
Resin Type | ISOFR |
Color | Dark Gray |
Thickness | 1/4 in |
Min. Temp. (F) | -100 Degrees F |
Type | Wide Flange |
Tensile Strength (PSI) | 30,000 psi |
Max. Temp. (F) | 150 Degrees F |
Maximum Temperature | 150 Degrees F |
Shape | W-Beam |
Minimum Temperature | -100 Degrees F |
Tensile Strength | 30,000 psi |
Description
Fiberglass W-Beam, Material Fiberglass, Type W-Beam, Color Dark Gray, Height 6 in, Thickness 1/4 in, Width 6 in, Length 10 ft, Maximum Temperature 150 Degrees F, Minimum Temperature -100 Degrees F, Resin Type ISOFR, Length Tolerance +0.125 in/-0.125 in, Series Dynaform, Type Wide Flange, Shape W-Beam, Tensile Strength 30,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Low Stl, 0.0150x2ID, Pk10 (25472)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 2" W (BULK-RS-E60-174)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 10"" Width x 36" Length - Black (20-139-0375)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 3/16" Thick x 6" Wide x 12" Long (BULK-RS-S40-449)
- FIBERGRATE W-Beam, ISOFR, Gray, 6x6 In, 3/8 In Th, 10 Ft (871140)
- FIBERGRATE W-Beam, ISOFR, Gray, 6x6 In, 3/8 In Th, 20 Ft (871130)
- FIBERGRATE W-Beam, ISOFR, Gray, 4x4 In, 1/4 In Th, 10 Ft (871100)
- Fibergrate Fiberglass I-Beams