Shop All Fiberglass Channels
Fibergrate
U Channel, ISOFR, 2 3/4 Leg, 1/2 In T, 10 Ft
Mfr # 870850
Zoro # G3348694
product price: $307.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$307.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Base Width 10 in
- Leg Length 2 3/4 in
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 870850
- Zoro # G3348694
- Country of Origin Multiple
- Category Fiberglass Channels
Dimensions
Base Width | 10 in |
Length | 10 ft |
Leg Length | 2 3/4 in |
Length Tolerance | +/-0.094 in |
Base Width Tolerance | +/-0.094 in |
Overall Width | 10 in |
Overall Length | 10 ft |
Width Tolerance | +/-0.094 in |
Outside Leg Length | 2 3/4 in |
Outside Base Width | 10 in |
Description
Fiberglass U-Channel, Material Fiberglass, Outside Base Width 10 in, Base Thickness 0.5 in, Outside Leg Length 2 3/4 in, Leg Thickness 0.5 in, Overall Length 10 ft, Standards ASTM E-84, Maximum Temperature 150 Degrees F, Tensile Strength 30,000 psi, Resin Type ISOFR, Shape U-Channel, Color Dark Gray, Length Tolerance +/-0.094 in, Minimum Temperature -100 Degrees F, Overall Width 10 in, System of Measurement Inch, Width Tolerance +/-0.094 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Tube Stock 1 ft L (BULK-RPT-PC-8)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (44r.75-12)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22188S100-B2)
- ZORO SELECT Black Polycarbonate Plastic Sheet 24" L x 12" W x 1/8" Thick (BULK-PS-PCC-4)
- FIBERGRATE U Channel, ISOFR, 2 3/4 Leg, 1/2 In Th, 5 Ft (870780)
- FIBERGRATE U Channel, ISOFR, 1 11/16 Leg, 3/8 In T, 5Ft (870760)
- FIBERGRATE U Channel, ISOFR, 2 3/16 Leg, 3/8 In T, 10Ft (870840)
- FIBERGRATE U Channel, ISOFR, 1 5/8 Leg, 1/4 In Th, 5 Ft (870750)
- FIBERGRATE U Channel, ISOFR, 7/8 Leg, 1/4 In Th, 10 Ft (870800)
- FIBERGRATE U Channel, ISOFR, 2 3/16 Leg, 3/8 In T, 5 Ft (870770)
- FIBERGRATE U Channel, ISOFR, 1 1/8 Leg, 1/4 In Th, 5 Ft (870740)
- Fibergrate Fiberglass Channels