Shop All Fiberglass Channels
Fibergrate
U Channel, ISOFR, 1 5/8 Leg, 1/4 In T, 10 Ft
Mfr # 870820
Zoro # G2359786
product price: $106.99
/ea
Sold in multiples of 2 for $213.98
Item requires special delivery charges. A $82.50 per item surcharge will be applied.
$213.98
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Base Width 6 in
- Leg Length 1 5/8 in
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 870820
- Zoro # G2359786
- Country of Origin Multiple
- Category Fiberglass Channels
Dimensions
Base Width | 6 in |
Length | 10 ft |
Leg Length | 1 5/8 in |
Base Width Tolerance | +/-0.094 in |
Length Tolerance | +/-0.094 in |
Outside Leg Length | 1 5/8 in |
Overall Length | 10 ft |
Outside Base Width | 6 in |
Width Tolerance | +/-0.094 in |
Overall Width | 6 in |
Description
Fiberglass U-Channel, Material Fiberglass, Outside Base Width 6 in, Base Thickness 0.25 in, Outside Leg Length 1 5/8 in, Leg Thickness 0.25 in, Overall Length 10 ft, Standards ASTM E-84, Maximum Temperature 150 Degrees F, Tensile Strength 30,000 psi, Resin Type ISOFR, Shape U-Channel, Color Dark Gray, Length Tolerance +/-0.094 in, Minimum Temperature -100 Degrees F, Overall Width 6 in, System of Measurement Inch, Width Tolerance +/-0.094 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 7/16" Dia. (2XMK5)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/32" Thick (BULK-PS-PS-566)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1/8 in Thick, Pink (5GCW6)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 1" Thick (BULK-PS-UHMW-198)
- FIBERGRATE U Channel, ISOFR, 1 5/8 Leg, 1/4 In Th, 5 Ft (870750)
- FIBERGRATE U Channel, ISOFR, 1 11/16 Leg, 3/8 In T, 5Ft (870760)
- FIBERGRATE U Channel, ISOFR, 2 3/16 Leg, 3/8 In T, 10Ft (870840)
- FIBERGRATE U Channel, ISOFR, 2 3/4 Leg, 1/2 In T, 10 Ft (870850)
- FIBERGRATE U Channel, ISOFR, 2 3/4 Leg, 1/2 In Th, 5 Ft (870780)
- FIBERGRATE U Channel, ISOFR, 7/8 Leg, 1/4 In Th, 5 Ft (870730)
- Fibergrate Fiberglass Channels