Shop All Fiberglass Channels
Fibergrate
U Channel, ISOFR, 1 1/8 Leg, 1/4 In Th, 5 Ft
Mfr # 870740
Zoro # G1549274
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Base Width 4 in
- Leg Length 1 1/8 in
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 870740
- Zoro # G1549274
- Country of Origin Multiple
- Category Fiberglass Channels
Dimensions
Base Width | 4 in |
Length | 5 ft |
Leg Length | 1 1/8 in |
Length Tolerance | +/-0.1875 in |
Base Width Tolerance | +/-0.094 in |
Width Tolerance | +/-0.094 in |
Outside Leg Length | 1 1/8 in |
Overall Length | 5 ft |
Overall Width | 4 in |
Outside Base Width | 4 in |
Description
Fiberglass U-Channel, Material Fiberglass, Outside Base Width 4 in, Base Thickness 0.25 in, Outside Leg Length 1 1/8 in, Leg Thickness 0.25 in, Overall Length 5 ft, Standards ASTM E-84, Maximum Temperature 150 Degrees F, Tensile Strength 30,000 psi, Resin Type ISOFR, Shape U-Channel, Color Dark Gray, Length Tolerance +/-0.1875 in, Minimum Temperature -100 Degrees F, Overall Width 4 in, System of Measurement Inch, Width Tolerance +/-0.094 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 3/4 In Leg, 8 Ft (2EYW2)
- ZORO SELECT Felt, F1, 1/8 In Thick, 2 x 12 In (2FGZ2)
- SCREENMEND Door and Window Screen, Aluminum, 5 in W, 0.5 ft L, 0.013 in Wire Dia, Gray (857101004549)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 36 in L. (18003_36_0)
- FIBERGRATE U Channel, ISOFR, 1 1/8 Leg, 1/4 In T, 10 Ft (870810)
- FIBERGRATE U Channel, ISOFR, 1 11/16 Leg, 3/8 In T, 5Ft (870760)
- FIBERGRATE U Channel, ISOFR, 7/8 Leg, 1/4 In Th, 10 Ft (870800)
- FIBERGRATE U Channel, ISOFR, 9/16 Leg, 1/8 In Th, 10 Ft (870790)
- FIBERGRATE U Channel, ISOFR, 7/8 Leg, 1/4 In Th, 5 Ft (870730)
- FIBERGRATE U Channel, ISOFR, 2 3/16 Leg, 3/8 In T, 10Ft (870840)
- FIBERGRATE U Channel, ISOFR, 2 3/16 Leg, 3/8 In T, 5 Ft (870770)
- Fibergrate Fiberglass Channels