Shop All Fiberglass Grating
Fibergrate
Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Green
Mfr # 879406
Zoro # G4614617
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Molded
- Material Fiberglass
- Mesh Rectangular
- Width 3 ft
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 879406
- Zoro # G4614617
- Country of Origin United States
- Category Fiberglass Grating
Dimensions
Width | 3 ft |
Depth | 12 in |
Mesh Size | 1 1/2 x 6 in |
Bearing Bar Width | 0.25 in |
Bearing Bar Height | 1.5 in |
Tread Width | 36 in |
Tread Depth | 12 in |
Description
Fiberglass Bar Stair Tread, Material Fiberglass, Type Stair Treads, Top Surface Texture Meniscus with Grit Nosing, Resin Type Corvex, Nosing Surface Gritted, Tread Depth 12 in, Tread Width 36 in, Bearing Bar Thickness 0.25 in, Bearing Bar Height 1.5 in, Bearing Bar Spacing 1.5 in, Color Green, Standards Not Applicable, Maximum Temperature 140 Degrees F, Type Molded, Mesh Pattern Rectangular, Mesh Size 1 1/2 x 6 in, Shape Bar Stair Tread, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1 x 120 In (2FJP6)
- E. JAMES Rubber Strip, Buna-N, 1/32"Th, 36"x6", 70A (5346-1/32HGZTAPE)
- ZORO SELECT Rubber Cord, Viton, 5mm25 Ft. (ZUSA-RC-165)
- ZORO SELECT SS Round Bar 304, 72 in Overall L (23646_72_0)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872440)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872430)
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, Corvex Resin, Green (878930)
- FIBERGRATE Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Yellow (879409)
- FIBERGRATE Molded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878852)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878900)
- FIBERGRATE Pedestrian Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873200)
- Fibergrate Fiberglass Grating