Shop All Fiberglass Grating
Fibergrate
Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Dark Gray
Mfr # 879403
Zoro # G4575216
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Molded
- Material Fiberglass
- Mesh Rectangular
- Width 3 ft
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 879403
- Zoro # G4575216
- Country of Origin United States
- Category Fiberglass Grating
Dimensions
Width | 3 ft |
Depth | 12 in |
Mesh Size | 1 1/2 x 6 in |
Bearing Bar Width | 0.25 in |
Bearing Bar Height | 1.5 in |
Tread Depth | 12 in |
Tread Width | 36 in |
Description
Fiberglass Bar Stair Tread, Material Fiberglass, Type Stair Treads, Top Surface Texture Meniscus with Grit Nosing, Resin Type Corvex, Nosing Surface Gritted, Tread Depth 12 in, Tread Width 36 in, Bearing Bar Thickness 0.25 in, Bearing Bar Height 1.5 in, Bearing Bar Spacing 1.5 in, Color Dark Gray, Standards Not Applicable, Maximum Temperature 140 Degrees F, Type Molded, Mesh Pattern Rectangular, Mesh Size 1 1/2 x 6 in, Shape Bar Stair Tread, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1 in Thick, Gray (ZUSA-XPE-11)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 108 in L, 1/8 in Thick, Black (ZUSA-EVA-25)
- MIDWEST FASTENER 5/8" x 2" x 1/16" Neoprene Rubber Washers 7PK (64344)
- ZORO SELECT Air Hard Flat Stock, A2, 1-1/2 In Wx36 InL (A2181126)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872500)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872285)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878990)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872540)
- FIBERGRATE Molded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878852)
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872590)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872710)
- Fibergrate Fiberglass Grating