Shop All Fiberglass Grating
Fibergrate
Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Dark Gray
Mfr # 879401
Zoro # G4370046
product price: $318.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$318.99
Free 30-Day Returns
Key Features
- Type Molded
- Material Fiberglass
- Mesh Rectangular
- Width 12 ft
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 879401
- Zoro # G4370046
- Country of Origin United States
- Category Fiberglass Grating
Dimensions
Width | 12 ft |
Depth | 12 in |
Mesh Size | 1 1/2 x 6 in |
Bearing Bar Width | 0.25 in |
Bearing Bar Height | 1.5 in |
Tread Width | 12 ft |
Tread Depth | 12 in |
Description
Fiberglass Bar Stair Tread, Material Fiberglass, Product Type Stair Treads, Top Surface Texture Meniscus with Grit Nosing, Resin Type Corvex, Nosing Surface Gritted, Tread Depth 12 in, Tread Width 12 ft, Bearing Bar Thickness 0.25 in, Bearing Bar Height 1.5 in, Bearing Bar Spacing 1.5 in, Color Dark Gray, Standards Not Applicable, Maximum Temperature 140 Degrees F, Type Molded, Mesh Pattern Rectangular, Mesh Size 1 1/2 x 6 in, Shape Bar Stair Tread, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grating Clip, G-Clip, 1 Bar H, PK50 (WGG-2A)
- ZORO SELECT Flat Stock, 3003 Al, 1/8 In T, 1 In x 6 Ft (SB-3003-0125-01-72)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 5/8 in Inside Dia, 1 3/8 in Outside Dia (63934104)
- BERRY PLASTICS Berry Plastics 53489 6 mil x 6 x 100 ft. Plastic Sheeting - Black (53489)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878900)
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872265)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872830)
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872880)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872800)
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872660)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872015)
- Fibergrate Fiberglass Grating