Shop All Anti-slip tapes, Treads & Stair Nosings
Fibergrate
Stair Tread, ISOFR, 1 x 10 1/2 In, 2 Ft
Mfr # 873300
Zoro # G0787376
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft
- Color Yellow With Black Nosing
- Material Fiberglass
- Thickness 1 in
- Standards OSHA Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibergrate
- MFR # 873300
- Zoro # G0787376
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Bearing Bar Width | 0.6 in |
Mesh Size | 1 1/2 x 6 in |
Bearing Bar Height | 1 in |
Depth | 10 1/2 in |
Tread Width | 24 in |
Tread Depth | 10 1/2 in |
Description
Fiberglass Bar Stair Tread, Material Fiberglass, Product Type Pultruded Stair Treads, Top Surface Texture Gritted, Resin Type ISOFR, Nosing Surface Gritted, Tread Depth 10 1/2 in, Tread Width 24 in, Bearing Bar Thickness 0.6 in, Bearing Bar Height 1 in, Bearing Bar Spacing 1.5 in, Color Yellow With Black Nosing, Standards OSHA Approved, Maximum Temperature 150 Degrees F, Type I6010, Mesh Pattern Rectangular, Mesh Size 1 1/2 x 6 in, Shape Bar Stair Tread, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709SB3)
- SIGNMISSION Sign, 7" H, Aluminum, Please Ring Door Bell For Service Sign, Landscape, L-17580 (OS-NS-A-710-L-17580)
- MARCOM Asbestos Awareness DVD Program (V000ASB9EO)
- KIWI POLISH SHOE EXP BLK .2OZ (18401)
- FIBERGRATE Stair Tread, ISOFR, 1 1/2 x 10 1/2 In, 3 Ft (873340)
- FIBERGRATE Stair Tread Cover, Gray, 36in W, Polyester (879490)
- FIBERGRATE Stair Tread, ISOFR, 1 1/2 x 10 1/2 In, 2 Ft (873330)
- FIBERGRATE Stair Tread Cover, Gray, 48"W, Polyester (879500)
- FIBERGRATE Stair Tread Cover, Gray, 144in W, Polyester (879540)
- FIBERGRATE Stair Tread, ISOFR, 1 x 10 1/2 In, 2 1/2 Ft (873310)
- WOOSTER PRODUCTS Antislip Tape, Yellow x 12" W x 4 ft. L (SAF1248EA)
- Fibergrate Anti-slip tapes, Treads & Stair Nosings