Shop All Anti-slip tapes, Treads & Stair Nosings
Fibergrate
Stair Tread, ISOFR, 1 1/2 x 10 1/2 In, 3 Ft
Mfr # 873340
Zoro # G2446385
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 ft
- Color Yellow With Black Nosing
- Material Fiberglass
- Thickness 1 1/2 in
- Standards OSHA Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibergrate
- MFR # 873340
- Zoro # G2446385
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 ft |
Mesh Size | 1 1/2 x 6 in |
Bearing Bar Width | 0.6 in |
Bearing Bar Height | 1.5 in |
Depth | 10 1/2 in |
Tread Depth | 10 1/2 in |
Tread Width | 36 in |
Description
Fiberglass Bar Stair Tread, Material Fiberglass, Type Pultruded Stair Treads, Top Surface Texture Gritted, Resin Type ISOFR, Nosing Surface Gritted, Tread Depth 10 1/2 in, Tread Width 36 in, Bearing Bar Thickness 0.6 in, Bearing Bar Height 1.5 in, Bearing Bar Spacing 1.5 in, Color Yellow With Black Nosing, Standards OSHA Approved, Maximum Temperature 150 Degrees F, Type I6015, Mesh Pattern Rectangular, Mesh Size 1 1/2 x 6 in, Shape Bar Stair Tread, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCO Revco Industries Bm88 Extreme Pig Skin Welding Gloves, Large (BM88L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (9676XL)
- LABELMASTER Corrosive Placard, UN 1830, PK25 (ZRV41830)
- IMPACTO Overshoe Steel Toe Guard, Unisex, M, Blk, PR (IMPACTOEM)
- FIBERGRATE Stair Tread, ISOFR, 1 1/2 x 10 1/2 In, 2 Ft (873330)
- FIBERGRATE Stair Tread, ISOFR, 1 x 10 1/2 In, 2 Ft (873300)
- FIBERGRATE Stair Tread, ISOFR, 1 x 10 1/2 In, 2 1/2 Ft (873310)
- FIBERGRATE Stair Tread Cover, Gray, 48"W, Polyester (879500)
- INCOM Extra-Coarse Anti-Skid Tape (SG6506B)
- RUBBER-CAL "Coin-Grip Commercial" Rubber Step Mat - 10" x 36" - 6pack (10-104-012P)
- BRADY Brady® 104314 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Blue (104314)
- Fibergrate Anti-slip tapes, Treads & Stair Nosings