Shop All Anti-slip tapes, Treads & Stair Nosings
Fibergrate
Stair Tread Cover, Gray, 48"W, Polyester
Mfr # 879500
Zoro # G3373325
original price:
$118.11
13% off
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Gray/Yellow
- Material Fiberglass
- Thickness 1/8 in
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibergrate
- MFR # 879500
- Zoro # G3373325
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48 in |
Depth | 12 in |
Lip Height | 1 1/2 in |
Details
Item | Stair Tread Cover |
Color | Gray/Yellow |
Material | Fiberglass |
Thickness | 1/8 in |
Standards | OSHA |
Tread Pattern | Grit Coating |
Installation Method | Fasteners |
Surface Design | Full Coverage Grit |
Nose Style | Bullnose |
Installation Hardware Included | No |
Base Material | Fiberglass |
For Surface Type | Existing Concrete, Metal Surfaces, Wood Surfaces |
Number of Grit Strips | 1 |
Stripe Pattern | Straight Stripes |
Edge Style | Round |
Indoor/Outdoor Usage | Outdoor |
Description
Stair Tread Cover, Lip Height 1 1/2 in, Nose Style Bullnose, Installation Hardware Included No, Surface Design Full Coverage Grit, Color Gray/Yellow, Edge Style Round, For Surface Type Existing Concrete, Metal Surfaces, Wood Surfaces, Indoor/Outdoor Outdoor, Installation Method Fasteners, Material Fiberglass, Number of Grit Strips 1, Overall Depth 12 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread, Standards OSHA, Stripe Pattern Straight Stripes, Thickness 1/8 in, Traffic Type Heavy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-120 (FS-17-120)
- FALLTECH Anchor, Trailing Beam Clamp, 14 in (7530)
- SALISBURY Insulating Roll Blanket, Maroon, Class 0 (123LV)
- ZORO SELECT Overboots, Mens, Size 7, Yellow, PR (151007)
- FIBERGRATE Stair Tread, ISOFR, 1 1/2 x 10 1/2 In, 2 Ft (873330)
- FIBERGRATE Stair Tread, ISOFR, 1 1/2 x 10 1/2 In, 3 Ft (873340)
- FIBERGRATE Stair Tread, ISOFR, 1 x 10 1/2 In, 2 Ft (873300)
- FIBERGRATE Stair Tread, ISOFR, 1 x 10 1/2 In, 2 1/2 Ft (873310)
- CONDOR AntiSlip Tape, 60 ftLx2 "W, YLW, 46Grit, PK6 (GRAN15288)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black 2x 15' (SGT-BF-13)
- HY-KO 48In Aluminum Blue Driveway Marker, 24PK (A10241)
- Fibergrate Anti-slip tapes, Treads & Stair Nosings