Shop All Anti-slip tapes, Treads & Stair Nosings
Fibergrate
Stair Tread Cover, Gray, 36in W, Polyester
Mfr # 879490
Zoro # G0987366
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Color Gray/Yellow
- Material Fiberglass
- Thickness 1/8 in
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 879490
- Zoro # G0987366
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 36 in |
Depth | 12 in |
Lip Height | 1 1/2 in |
Details
Item | Stair Tread Cover |
Color | Gray/Yellow |
Material | Fiberglass |
Thickness | 1/8 in |
Standards | OSHA |
Installation Method | Fasteners |
Tread Pattern | Grit Coating |
Number of Grit Strips | 1 |
For Surface Type | Existing Concrete, Metal Surfaces, Wood Surfaces |
Base Material | Fiberglass |
Stripe Pattern | Straight Stripes |
Edge Style | Round |
Surface Design | Full Coverage Grit |
Installation Hardware Included | No |
Nose Style | Bullnose |
Indoor/Outdoor Usage | Outdoor |
Description
Stair Tread Cover, Lip Height 1 1/2 in, Nose Style Bullnose, Installation Hardware Included No, Surface Design Full Coverage Grit, Color Gray/Yellow, Edge Style Round, For Surface Type Existing Concrete, Metal Surfaces, Wood Surfaces, Indoor/Outdoor Outdoor, Installation Method Fasteners, Material Fiberglass, Number of Grit Strips 1, Overall Depth 12 in, Overall Width 36 in, Product Type Anti-Slip Stair Tread, Standards OSHA, Stripe Pattern Straight Stripes, Thickness 1/8 in, Traffic Type Heavy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Lined Split Cowhide Welder, PR, Universal PR (64-9-AG-7-12)
- MCR SAFETY Leather Palm Gloves, Goatskin, L, PR (3613L)
- SIGNMISSION Reserved Parking for Pastor or His Wife Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23086 (A-1218-23086)
- TOUGH DUCK Womens Insul. Flex Safety Jacket, Fluor. (SJ411)
- FIBERGRATE Stair Tread, ISOFR, 1 x 10 1/2 In, 2 Ft (873300)
- FIBERGRATE Stair Tread Cover, Gray, 144in W, Polyester (879540)
- FIBERGRATE Stair Tread Cover, Gray, 48"W, Polyester (879500)
- FIBERGRATE Stair Tread, ISOFR, 1 1/2 x 10 1/2 In, 3 Ft (873340)
- FIBERGRATE Stair Tread, ISOFR, 1 1/2 x 10 1/2 In, 2 Ft (873330)
- FIBERGRATE Stair Tread, ISOFR, 1 x 10 1/2 In, 2 1/2 Ft (873310)
- ZORO SELECT Anti-Slip Tread, Yellow, 6 in x 2 ft., PK50 (GRAN5053)
- Fibergrate Anti-slip tapes, Treads & Stair Nosings