Shop All Anti-slip tapes, Treads & Stair Nosings
Fibergrate
Stair Tread Cover, Gray, 144in W, Polyester
Mfr # 879540
Zoro # G2147376
product price: $318.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$318.99
Free 30-Day Returns
Key Features
- Width 144 in
- Color Light Gray
- Material Fiberglass
- Thickness 1/8 in
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 879540
- Zoro # G2147376
- Country of Origin Mexico
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 144 in |
Depth | 12 in |
Lip Height | 1 1/2 in |
Details
Item | Stair Tread Cover |
Color | Light Gray |
Material | Fiberglass |
Thickness | 1/8 in |
Standards | OSHA |
Installation Method | Fasteners |
Tread Pattern | Grit Coating |
Installation Hardware Included | No |
Stripe Pattern | Solid/No Stripes |
Surface Design | Full Coverage Grit |
For Surface Type | Existing Concrete, Metal Surfaces, Wood Surfaces |
Number of Grit Strips | 1 |
Edge Style | Round |
Base Material | Fiberglass |
Nose Style | Bullnose |
Indoor/Outdoor Usage | Outdoor |
Description
Stair Tread Cover, Lip Height 1 1/2 in, Nose Style Bullnose, Installation Hardware Included No, Surface Design Full Coverage Grit, Color Light Gray, Edge Style Round, For Surface Type Existing Concrete, Metal Surfaces, Wood Surfaces, Indoor/Outdoor Outdoor, Installation Method Fasteners, Material Fiberglass, Number of Grit Strips 1, Overall Depth 12 in, Overall Width 144 in, Product Type Anti-Slip Stair Tread, Standards OSHA, Stripe Pattern Solid/No Stripes, Thickness 1/8 in, Traffic Type Heavy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (92723PUM)
- MOLDEX Moldex 8910 N95 Particulate Filter (8910)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (V2CL2MLX4)
- SIGNMISSION Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, BU-1818-23519 (A-DES-BU-1818-23519)
- FIBERGRATE Stair Tread, ISOFR, 1 1/2 x 10 1/2 In, 3 Ft (873340)
- FIBERGRATE Stair Tread Cover, Gray, 36in W, Polyester (879490)
- FIBERGRATE Stair Tread, ISOFR, 1 1/2 x 10 1/2 In, 2 Ft (873330)
- FIBERGRATE Stair Tread Cover, Gray, 48"W, Polyester (879500)
- FIBERGRATE Stair Tread, ISOFR, 1 x 10 1/2 In, 2 Ft (873300)
- FIBERGRATE Stair Tread, ISOFR, 1 x 10 1/2 In, 2 1/2 Ft (873310)
- TOP TAPE AND LABEL Anti-Slip Traction Walk Tape Roll, 4"W x 60'L, Black (SG7004CB)
- Fibergrate Anti-slip tapes, Treads & Stair Nosings