Shop All Anti-slip tapes, Treads & Stair Nosings
Fibergrate
Stair Tread Cover, Gray, 144" W, Polyester
Mfr # 879480
Zoro # G4332623
product price: $202.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$202.99
Free 30-Day Returns
Key Features
- Width 144 in
- Color Gray/Yellow
- Material Fiberglass
- Thickness 1/8 in
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 879480
- Zoro # G4332623
- Country of Origin Mexico
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 144 in |
Depth | 12 in |
Lip Height | 1 1/2 in |
Details
Item | Stair Tread Cover |
Color | Gray/Yellow |
Material | Fiberglass |
Thickness | 1/8 in |
Standards | OSHA |
Tread Pattern | Grit Coating |
Installation Method | Fasteners |
Stripe Pattern | Straight Stripes |
Nose Style | Bullnose |
Base Material | Fiberglass |
Surface Design | Full Coverage Grit |
Installation Hardware Included | No |
Edge Style | Round |
For Surface Type | Existing Concrete, Metal Surfaces, Wood Surfaces |
Number of Grit Strips | 1 |
Indoor/Outdoor Usage | Outdoor |
Description
Stair Tread Cover, Lip Height 1 1/2 in, Nose Style Bullnose, Installation Hardware Included No, Surface Design Full Coverage Grit, Color Gray/Yellow, Edge Style Round, For Surface Type Existing Concrete, Metal Surfaces, Wood Surfaces, Indoor/Outdoor Outdoor, Installation Method Fasteners, Material Fiberglass, Number of Grit Strips 1, Overall Depth 12 in, Overall Width 144 in, Product Type Anti-Slip Stair Tread, Standards OSHA, Stripe Pattern Straight Stripes, Thickness 1/8 in, Traffic Type Heavy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Roll Wire Marker, "B", 8"L, PK10 (PMDR-B)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Gray (19537)
- AZAR DISPLAYS Weighted Black Sidewalk Sign 24" x 36" (300249)
- WOOSTER PRODUCTS Antislip Tape, Black x 5-1/2" W, PK50 (UGB5555)
- FIBERGRATE Stair Tread, ISOFR, 1 1/2 x 10 1/2 In, 2 Ft (873330)
- FIBERGRATE Stair Tread, ISOFR, 1 x 10 1/2 In, 2 Ft (873300)
- FIBERGRATE Stair Tread, ISOFR, 1 1/2 x 10 1/2 In, 3 Ft (873340)
- FIBERGRATE Stair Tread, ISOFR, 1 x 10 1/2 In, 2 1/2 Ft (873310)
- FIBERGRATE Stair Tread Cover, Gray, 48"W, Polyester (879500)
- FLEX-TRED AntiSlip Safety Tape - 3" X 60’ / Yellow/Black Striped-Roll (YBS.0360.R)
- RANDALL HAMMERED STAIR NOSING (3 FT A-1600-H)
- Fibergrate Anti-slip tapes, Treads & Stair Nosings