Shop All Fiberglass Tubes
Fibergrate
Sq Tube, ISOFR, Gry, 1/8Tx1.5 In OD Sq, 10Ft
Mfr # 870930
Zoro # G2076137
original price:
$114.29
7% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$105.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Color Dark Gray
- Inside Square 1 1/4 in
- Outside Square 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibergrate
- MFR # 870930
- Zoro # G2076137
- Country of Origin Multiple
- Category Fiberglass Tubes
Dimensions
Length | 10 ft |
Length Tolerance | +/-0.125 in |
Overall Length | 10 ft |
Inside Height | 1 1/4 in |
Outside Height | 1 1/2 in |
Outside Width | 1 1/2 in |
Inside Width | 1 1/4 in |
Description
Fiberglass Square Tube, Material Fiberglass, Wall Thickness 0.125 in, Color Dark Gray, Inside Corner Shape Square, Outside Corner Shape Square, Outside Height 1 1/2 in, Outside Width 1 1/2 in, Inside Height 1 1/4 in, Inside Width 1 1/4 in, Overall Length 10 ft, Maximum Temperature 150 Degrees F, Resin Type ISOFR, Standards ASTM E-84, Tensile Strength 30,000 psi, Wall Thickness Tolerance +/-0.019 in, Type Square, Type Square Tube, Length Tolerance +/-0.125 in, Minimum Temperature -100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White HDPE Rectangle Stock 48" L x 3" W x 1/8" Thick (BULK-PS-PE-235)
- ZORO SELECT White Acetal Rectangle Stock 48" L x 2" W x 1" Thick (BULK-PS-AC-185)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 1 1/2 In, 1 Ft (2HHW3)
- ONLINEMETALS 3" x 0.12" Stainless Square Tube 304 Welded (538)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx1.5 In OD Sq, 5Ft (870870)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx2 In OD Sq, 10 Ft (870940)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 T x1 In OD Sq, 5 Ft (870860)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 10Ft (870960)
- FIBERGRATE RD Tube, ISOFR, Gry, 1 OD x1/8 In Wall, 5 Ft (870980)
- FIBERGRATE RD Tube, ISOFR, Gry, 2 OD x1/4 In Wall, 5 Ft (871000)
- Fibergrate Fiberglass Tubes