Shop All Fiberglass Tubes
Fibergrate
Sq Tube, ISOFR, Gry, 1/8 Tx1 In OD Sq, 10 Ft
Mfr # 870920
Zoro # G1858236
Sold in multiples of 2 for $112.78
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$112.78
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Color Dark Gray
- Inside Square 3/4 in
- Outside Square 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibergrate
- MFR # 870920
- Zoro # G1858236
- Country of Origin Multiple
- Category Fiberglass Tubes
Dimensions
Length | 10 ft |
Length Tolerance | +/-0.125 in |
Inside Height | 3/4 in |
Outside Height | 1 in |
Overall Length | 10 ft |
Outside Width | 1 in |
Inside Width | 3/4 in |
Description
Fiberglass Square Tube, Material Fiberglass, Wall Thickness 0.125 in, Color Dark Gray, Inside Corner Shape Square, Outside Corner Shape Square, Outside Height 1 in, Outside Width 1 in, Inside Height 3/4 in, Inside Width 3/4 in, Overall Length 10 ft, Maximum Temperature 150 Degrees F, Resin Type ISOFR, Standards ASTM E-84, Tensile Strength 30,000 psi, Wall Thickness Tolerance +/-0.019 in, Type Square, Type Square Tube, Length Tolerance +/-0.125 in, Minimum Temperature -100 Degrees F, Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, SBR, 1/4 Th x 6 In W, 10 Ft, Black (BULK-RS-SBRHS60-67)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 3/4", 1 ft. L. (T63S1X.125-12)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 1-1/2" Dia. (1UTY9)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/4 x 120 In (2FHL1)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 T x1 In OD Sq, 5 Ft (870860)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx 2 In OD Sq, 5 Ft (870880)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 10Ft (870960)
- FIBERGRATE RD Tube, ISOFR, Gry, 1.5ODx1/8 In Wall, 10Ft (871020)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx2 In OD Sq, 10 Ft (870940)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x4 In OD Sq, 10Ft (870970)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x2 In OD Sq, 5 Ft (870890)
- Fibergrate Fiberglass Tubes