Shop All Fiberglass Tubes
Fibergrate
Sq Tube, ISOFR, Gry, 1/4 T x4 In OD Sq, 10Ft
Mfr # 870970
Zoro # G2402181
product price: $234.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$234.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Color Dark Gray
- Inside Square 3 1/2 in
- Outside Square 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 870970
- Zoro # G2402181
- Country of Origin Multiple
- Category Fiberglass Tubes
Dimensions
Length | 10 ft |
Length Tolerance | +/-0.125 in |
Inside Width | 3 1/2 in |
Outside Width | 4 in |
Inside Height | 3 1/2 in |
Overall Length | 10 ft |
Outside Height | 4 in |
Description
Fiberglass Square Tube, Material Fiberglass, Wall Thickness 0.25 in, Color Dark Gray, Inside Corner Shape Square, Outside Corner Shape Square, Outside Height 4 in, Outside Width 4 in, Inside Height 3 1/2 in, Inside Width 3 1/2 in, Overall Length 10 ft, Maximum Temperature 150 Degrees F, Resin Type ISOFR, Standards ASTM E-84, Tensile Strength 30,000 psi, Wall Thickness Tolerance +/-0.038 in, Type Square, Type Square Tube, Length Tolerance +/-0.125 in, Minimum Temperature -100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/8 in Thick, Yellow (1001308Y)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.755 in Overall Width (1350B2X1/4-25)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F.375X1.5 -12)
- TRIM-LOK Rubber Edging, 1/8" H, 10 ft L, 3/8" W (X2013-10)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x4 In OD Sq, 5 Ft (870910)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x2 In OD Sq, 5 Ft (870890)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 T x1 In OD Sq, 5 Ft (870860)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx1 In OD Sq, 10 Ft (870920)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx 2 In OD Sq, 5 Ft (870880)
- FIBERGRATE RD Tube, ISOFR, Gry, 1.5 ODx1/8 In Wall, 5Ft (870990)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 5 Ft (870900)
- Fibergrate Fiberglass Tubes