Shop All Fiberglass Tubes
Fibergrate
Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 5 Ft
Mfr # 870900
Zoro # G2781152
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Color Dark Gray
- Inside Square 2 1/2 in
- Outside Square 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibergrate
- MFR # 870900
- Zoro # G2781152
- Country of Origin Multiple
- Category Fiberglass Tubes
Dimensions
Length | 5 ft |
Length Tolerance | +/-0.1875 in |
Outside Width | 3 in |
Inside Width | 2 1/2 in |
Overall Length | 5 ft |
Inside Height | 2 1/2 in |
Outside Height | 3 in |
Description
Fiberglass Square Tube, Material Fiberglass, Wall Thickness 0.25 in, Color Dark Gray, Inside Corner Shape Square, Outside Corner Shape Square, Outside Height 3 in, Outside Width 3 in, Inside Height 2 1/2 in, Inside Width 2 1/2 in, Overall Length 5 ft, Maximum Temperature 150 Degrees F, Resin Type ISOFR, Standards ASTM E-84, Tensile Strength 30,000 psi, Wall Thickness Tolerance +/-0.038 in, Type Square, Type Square Tube, Length Tolerance +/-0.1875 in, Minimum Temperature -100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.282 in Overall Width, Style: Rubber Look (2200SB7X1/16-25)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 24" L x 24" W x 1/8" Thick (PS-UHMW-ESD-10)
- ZORO SELECT 1/32" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 30A (BULK-RS-N30MIL-7)
- ZORO SELECT Precision Ball, 440CSS, 5/32In, Pk100 (4RJH7)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 10Ft (870960)
- FIBERGRATE RD Tube, ISOFR, Gry, 2 OD x1/4 In Wall, 5 Ft (871000)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx2 In OD Sq, 10 Ft (870940)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx1.5 In OD Sq, 5Ft (870870)
- FIBERGRATE RD Tube, ISOFR, Gry, 1 ODx1/8 In Wall, 10 Ft (871010)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx1 In OD Sq, 10 Ft (870920)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x4 In OD Sq, 10Ft (870970)
- Fibergrate Fiberglass Tubes