Shop All Fiberglass Tubes
Fibergrate
Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 10Ft
Mfr # 870960
Zoro # G1846284
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$182.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Color Dark Gray
- Inside Square 2 1/2 in
- Outside Square 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibergrate
- MFR # 870960
- Zoro # G1846284
- Country of Origin Multiple
- Category Fiberglass Tubes
Dimensions
Length | 10 ft |
Length Tolerance | +/-0.125 in |
Inside Height | 2 1/2 in |
Outside Width | 3 in |
Inside Width | 2 1/2 in |
Outside Height | 3 in |
Overall Length | 10 ft |
Description
Fiberglass Square Tube, Material Fiberglass, Wall Thickness 0.25 in, Color Dark Gray, Inside Corner Shape Square, Outside Corner Shape Square, Outside Height 3 in, Outside Width 3 in, Inside Height 2 1/2 in, Inside Width 2 1/2 in, Overall Length 10 ft, Maximum Temperature 150 Degrees F, Resin Type ISOFR, Standards ASTM E-84, Tensile Strength 30,000 psi, Wall Thickness Tolerance +/-0.038 in, Type Square, Type Square Tube, Length Tolerance +/-0.125 in, Minimum Temperature -100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber, Epdm, 1/8" Thick, 24" x 48", 60A, Length: 50 ft. (1600-1/8H)
- ZORO SELECT Silicone Sheet, 30A, 36"x24"x0.25 (BULK-RS-S30-99)
- ZORO SELECT Buna-N Sheet, 40A, 36"x24"x0.125", Black (BULK-RS-H40-304)
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In T, 4 In Leg, 10 Ft (870560)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 5 Ft (870900)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x2 In OD Sq, 10Ft (870950)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx1 In OD Sq, 10 Ft (870920)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x4 In OD Sq, 10Ft (870970)
- FIBERGRATE RD Tube, ISOFR, Gry, 1 ODx1/8 In Wall, 10 Ft (871010)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x2 In OD Sq, 5 Ft (870890)
- NOTCH Marvin 8 ft. Fiberglass Hollow Base Pole - Yellow (8FB-Y)
- Fibergrate Fiberglass Tubes