Shop All Fiberglass Tubes
Fibergrate
Sq Tube, ISOFR, Gry, 1/4 T x2 In OD Sq, 5 Ft
Mfr # 870890
Zoro # G0804711
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Color Dark Gray
- Inside Square 1 1/2 in
- Outside Square 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 870890
- Zoro # G0804711
- Country of Origin Multiple
- Category Fiberglass Tubes
Dimensions
Length | 5 ft |
Length Tolerance | +/-0.1875 in |
Outside Width | 2 in |
Inside Width | 1 1/2 in |
Outside Height | 2 in |
Overall Length | 5 ft |
Inside Height | 1 1/2 in |
Description
Fiberglass Square Tube, Material Fiberglass, Wall Thickness 0.25 in, Color Dark Gray, Inside Corner Shape Square, Outside Corner Shape Square, Outside Height 2 in, Outside Width 2 in, Inside Height 1 1/2 in, Inside Width 1 1/2 in, Overall Length 5 ft, Maximum Temperature 150 Degrees F, Resin Type ISOFR, Standards ASTM E-84, Tensile Strength 30,000 psi, Wall Thickness Tolerance +/-0.038 in, Type Square, Type Square Tube, Length Tolerance +/-0.1875 in, Minimum Temperature -100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Stock, Al, 6061, 3/8 x 3/8 In, 6 Ft (61S.375-72)
- ONLINEMETALS 0.75" Silicon Bronze Round Bar 655-H04 (7823)
- ZORO SELECT Rod, 316, SS, 5/8 In Dia x 6 Ft L (3GTC4)
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L (7011_36_0)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x2 In OD Sq, 10Ft (870950)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8Tx1.5 In OD Sq, 10Ft (870930)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx 2 In OD Sq, 5 Ft (870880)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 5 Ft (870900)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx1.5 In OD Sq, 5Ft (870870)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x4 In OD Sq, 10Ft (870970)
- FIBERGRATE RD Tube, ISOFR, Gry, 2 ODx1/4 In Wall, 10 Ft (871030)
- Fibergrate Fiberglass Tubes