Shop All Fiberglass Tubes
Fibergrate
Sq Tube, ISOFR, Gry, 1/4 T x2 In OD Sq, 10Ft
Mfr # 870950
Zoro # G2577592
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$112.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Color Dark Gray
- Inside Square 1 1/2 in
- Outside Square 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibergrate
- MFR # 870950
- Zoro # G2577592
- Country of Origin Multiple
- Category Fiberglass Tubes
Dimensions
Length | 10 ft |
Length Tolerance | +/-0.125 in |
Outside Width | 2 in |
Overall Length | 10 ft |
Outside Height | 2 in |
Inside Height | 1 1/2 in |
Inside Width | 1 1/2 in |
Description
Fiberglass Square Tube, Material Fiberglass, Wall Thickness 0.25 in, Color Dark Gray, Inside Corner Shape Square, Outside Corner Shape Square, Outside Height 2 in, Outside Width 2 in, Inside Height 1 1/2 in, Inside Width 1 1/2 in, Overall Length 10 ft, Maximum Temperature 150 Degrees F, Resin Type ISOFR, Standards ASTM E-84, Tensile Strength 30,000 psi, Wall Thickness Tolerance +/-0.038 in, Type Square, Type Square Tube, Length Tolerance +/-0.125 in, Minimum Temperature -100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 1/2 In, 6 Ft (2HHU5)
- ONLINEMETALS 0.875" Acetal Round Rod Delrin Homopolymer Black (6568)
- ONLINEMETALS 2" x 2" x 0.375" Carbon Steel Angle A36 Hot Rolled (9926)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.250" Thick (PS-UHMW-ET-5)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x2 In OD Sq, 5 Ft (870890)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx 2 In OD Sq, 5 Ft (870880)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 5 Ft (870900)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx1 In OD Sq, 10 Ft (870920)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8Tx1.5 In OD Sq, 10Ft (870930)
- FIBERGRATE RD Tube, ISOFR, Gry, 1.5 ODx1/8 In Wall, 5Ft (870990)
- FIBERGRATE RD Tube, ISOFR, Gry, 1.5ODx1/8 In Wall, 10Ft (871020)
- Fibergrate Fiberglass Tubes