Shop All Fiberglass Rods
Fibergrate
Rod, ISO, Natural, 3/4 In Dia x 5 Ft L
Mfr # 870630
Zoro # G1662245
original price:
$55.04
17% off
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISO
- Color White
- Diameter Tolerance +/-0.010 in
- Min. Temp. (F) -100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibergrate
- MFR # 870630
- Zoro # G1662245
- Country of Origin Multiple
- Category Fiberglass Rods
Dimensions
Diameter | 3/4 in |
Length | 5 ft |
Diameter Tolerance | +/-0.010 in |
Length Tolerance | +/-0.1875 in |
Overall Length | 5 ft |
Outside Diameter | 3/4 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Material | Fiberglass |
Resin Type | ISO |
Color | White |
Item | Fiberglass Rod |
Min. Temp. (F) | -100 Degrees F |
Standards | ASTM E-84 |
Type | General Purpose |
Tensile Strength (PSI) | 100,000 psi |
Max. Temp. (F) | 150 Degrees F |
Maximum Temperature | 150 Degrees F |
Minimum Temperature | -100 Degrees F |
Tensile Strength | 100,000 psi |
System of Measurement | Inch |
Application | Equipment Support, Platforms, Walkways |
Shape | Rod |
Description
Fiberglass Rod, Material Fiberglass, Color White, Resin Type ISO, Overall Length 5 ft, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.010 in, Tensile Strength 100,000 psi, Standards ASTM E-84, Length Tolerance +/-0.1875 in, Maximum Temperature 150 Degrees F, Minimum Temperature -100 Degrees F, Type General Purpose, Application Equipment Support, Platforms, Walkways, Shape Rod, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 8 ft L, 1/8 in Thick, Black (ZUSASSR-B-23)
- ZORO SELECT Oil Hard Flat Stock, O1, 1 In Wx36 In L (O11416)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1.5 in W (ha.188x1.5-72)
- PRECISION BRAND Arbor Shim, 0.0200x1 1/2 ID, PK10 (24453)
- FIBERGRATE Rod, ISO, Natural, 1/4 In Dia x 10 Ft L (870660)
- FIBERGRATE Rod, ISO, Natural, 3/8 In Dia x 5 Ft L (870610)
- FIBERGRATE Rod, ISO, Natural, 1/4 In Dia x 5 Ft L (870600)
- FIBERGRATE Rod, ISO, Natural, 3/4 In Dia x 10 Ft L (870690)
- FIBERGRATE Rod, ISO, Natural, 1 In Dia x 5 Ft L (870640)
- FIBERGRATE Rod, ISO, Natural, 1/2 In Dia x 10 Ft L (870680)
- Fibergrate Fiberglass Rods