Shop All Fiberglass Rods
Fibergrate
Rod, ISO, Natural, 1/4 In Dia x 10 Ft L
Mfr # 870660
Zoro # G1583382
product price: $14.25
/ea
Sold in multiples of 5 for $71.25
Item requires special delivery charges. A $3.33 per item surcharge will be applied.
$71.25
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISO
- Color White
- Diameter Tolerance +/-0.010 in
- Min. Temp. (F) -100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 870660
- Zoro # G1583382
- Country of Origin Multiple
- Category Fiberglass Rods
Dimensions
Diameter | 1/4 in |
Length | 10 ft |
Diameter Tolerance | +/-0.010 in |
Length Tolerance | +/-0.125 in |
Outside Diameter | 1/4 in |
Outside Diameter Tolerance | +/-0.010 in |
Overall Length | 10 ft |
Details
Material | Fiberglass |
Resin Type | ISO |
Color | White |
Min. Temp. (F) | -100 Degrees F |
Item | Fiberglass Rod |
Type | General Purpose |
Standards | ASTM E-84 |
Tensile Strength (PSI) | 100,000 psi |
Max. Temp. (F) | 150 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 150 Degrees F |
Minimum Temperature | -100 Degrees F |
Tensile Strength | 100,000 psi |
Application | Equipment Support, Platforms, Walkways |
Shape | Rod |
Description
Fiberglass Rod, Material Fiberglass, Color White, Resin Type ISO, Overall Length 10 ft, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.010 in, Tensile Strength 100,000 psi, Standards ASTM E-84, Length Tolerance +/-0.125 in, Maximum Temperature 150 Degrees F, Minimum Temperature -100 Degrees F, Type General Purpose, Application Equipment Support, Platforms, Walkways, Shape Rod, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Sheet Stock 24" L x 12" W x 0.750" Thick (PS-UHMW-RCY-23)
- ZORO SELECT Precision Ball, Stl, 1/2 In, PK100 (CA0500002C)
- ONLINEMETALS 0.05" Aluminum Sheet 5052-H32 (7127)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (0R.375-12)
- FIBERGRATE Rod, ISO, Natural, 3/4 In Dia x 5 Ft L (870630)
- FIBERGRATE Rod, ISO, Natural, 3/4 In Dia x 10 Ft L (870690)
- FIBERGRATE Rod, ISO, Natural, 3/8 In Dia x 10 Ft L (870670)
- FIBERGRATE Rod, ISO, Natural, 1/4 In Dia x 5 Ft L (870600)
- FIBERGRATE Rod, ISO, Natural, 3/8 In Dia x 5 Ft L (870610)
- FIBERGRATE Rod, ISO, Natural, 1 1/4 In Dia x 10 Ft L (870710)
- FIBERGRATE Rod, ISO, Natural, 1/2 In Dia x 10 Ft L (870680)
- Fibergrate Fiberglass Rods