Shop All Fiberglass Rods
Fibergrate
Rod, ISO, Natural, 1 1/4 In Dia x 5 Ft L
Mfr # 870650
Zoro # G2881916
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISO
- Color White
- Length Tolerance +/-0.1875 in
- Standards ASTM E-84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 870650
- Zoro # G2881916
- Country of Origin Multiple
- Category Fiberglass Rods
Dimensions
Diameter | 1-1/4 in |
Length | 5 ft |
Length Tolerance | +/-0.1875 in |
Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 1 1/4 in |
Overall Length | 5 ft |
Details
Material | Fiberglass |
Resin Type | ISO |
Color | White |
Standards | ASTM E-84 |
Type | General Purpose |
Max. Temp. (F) | 150 Degrees F |
Item | Fiberglass Rod |
Tensile Strength (PSI) | 100,000 psi |
Min. Temp. (F) | -100 Degrees F |
Shape | Rod |
Application | Equipment Support, Platforms, Walkways |
Maximum Temperature | 150 Degrees F |
Tensile Strength | 100,000 psi |
Minimum Temperature | -100 Degrees F |
System of Measurement | Inch |
Description
Fiberglass Rod, Material Fiberglass, Color White, Resin Type ISO, Overall Length 5 ft, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +/-0.010 in, Tensile Strength 100,000 psi, Standards ASTM E-84, Length Tolerance +/-0.1875 in, Maximum Temperature 150 Degrees F, Minimum Temperature -100 Degrees F, Type General Purpose, Application Equipment Support, Platforms, Walkways, Shape Rod, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Viton, 1/32"Thick, 12"x12", 70A (BULK-RS-V75-22)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4289_12_0)
- ZORO SELECT Bar Grating, Smooth, 72 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B6)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872480)
- FIBERGRATE Rod, ISO, Natural, 1/2 In Dia x 5 Ft L (870620)
- FIBERGRATE Rod, ISO, Natural, 1/4 In Dia x 10 Ft L (870660)
- FIBERGRATE Rod, ISO, Natural, 1/4 In Dia x 5 Ft L (870600)
- FIBERGRATE Rod, ISO, Natural, 3/8 In Dia x 5 Ft L (870610)
- FIBERGRATE Rod, ISO, Natural, 3/4 In Dia x 10 Ft L (870690)
- FIBERGRATE Rod, ISO, Natural, 1 In Dia x 5 Ft L (870640)
- Fibergrate Fiberglass Rods