Shop All Fiberglass Rods
Fibergrate
Rod, ISO, Natural, 1 1/4 In Dia x 10 Ft L
Mfr # 870710
Zoro # G0504603
original price:
$157.95
9% off
new price: $142.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$142.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISO
- Color White
- Max. Temp. (F) 150 Degrees F
- Min. Temp. (F) -100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 870710
- Zoro # G0504603
- Country of Origin Multiple
- Category Fiberglass Rods
Dimensions
Diameter | 1-1/4 in |
Length | 10 ft |
Length Tolerance | +/-0.125 in |
Diameter Tolerance | +/-0.010 in |
Outside Diameter | 1 1/4 in |
Overall Length | 10 ft |
Outside Diameter Tolerance | +/-0.010 in |
Details
Material | Fiberglass |
Resin Type | ISO |
Color | White |
Max. Temp. (F) | 150 Degrees F |
Min. Temp. (F) | -100 Degrees F |
Standards | ASTM E-84 |
Item | Fiberglass Rod |
Type | General Purpose |
Tensile Strength (PSI) | 100,000 psi |
System of Measurement | Inch |
Application | Equipment Support, Platforms, Walkways |
Shape | Rod |
Tensile Strength | 100,000 psi |
Maximum Temperature | 150 Degrees F |
Minimum Temperature | -100 Degrees F |
Description
Fiberglass Rod, Material Fiberglass, Color White, Resin Type ISO, Overall Length 10 ft, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +/-0.010 in, Tensile Strength 100,000 psi, Standards ASTM E-84, Length Tolerance +/-0.125 in, Maximum Temperature 150 Degrees F, Minimum Temperature -100 Degrees F, Type General Purpose, Application Equipment Support, Platforms, Walkways, Shape Rod, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 6 Ft L (3GTD5)
- RUBBER-CAL Soft Neoprene - Soft Rubber Sheet Rolls - 1/4" Thick x 3ft Width x 8ft Length (20-104)
- ZORO SELECT Flat Stock, 0.032", 1/2" W, 1 ft. (8241)
- ONLINEMETALS Brass Bar-Rectangle 36 L x 4 W x 0.188 Thick (22910)
- FIBERGRATE Rod, ISO, Natural, 1/2 In Dia x 10 Ft L (870680)
- FIBERGRATE Rod, ISO, Natural, 1/4 In Dia x 5 Ft L (870600)
- FIBERGRATE Rod, ISO, Natural, 3/8 In Dia x 5 Ft L (870610)
- FIBERGRATE Rod, ISO, Natural, 1/4 In Dia x 10 Ft L (870660)
- FIBERGRATE Rod, ISO, Natural, 3/4 In Dia x 10 Ft L (870690)
- FIBERGRATE Rod, ISO, Natural, 3/4 In Dia x 5 Ft L (870630)
- FIBERGRATE Rod, ISO, Natural, 1 In Dia x 10 Ft L (870700)
- Fibergrate Fiberglass Rods