Shop All Fiberglass Tubes
Fibergrate
RD Tube, ISOFR, Gry, 2 OD x1/4 In Wall, 5 Ft
Mfr # 871000
Zoro # G3052341
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Inside Dia. 1 1/2 in
- Color Dark Gray
- Outside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 871000
- Zoro # G3052341
- Country of Origin Multiple
- Category Fiberglass Tubes
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 2 in |
Length | 5 ft |
Outside Dia. Tolerance | +/-0.040 in |
Length Tolerance | +/-0.1875 in |
Outside Diameter | 2 in |
Overall Length | 5 ft |
Outside Diameter Tolerance | +/-0.04 in |
Inside Diameter | 1.5 in |
Details
Material | Fiberglass |
Resin Type | ISOFR |
Color | Dark Gray |
Wall Thickness | 0.25 in |
Min. Temp. Rating | -100 Degrees F |
Tensile Strength | 30,000 psi |
Item | Fiberglass Round Tube |
Max. Temp. | 150 Degrees F |
Wall Thickness Tolerance | +/-0.038 in |
Standards | ASTM E-84 |
Maximum Temperature | 150 Degrees F |
Minimum Temperature | -100 Degrees F |
System of Measurement | Inch |
Description
Fiberglass Round Tube, Material Fiberglass, Color Dark Gray, Inside Diameter 1.5 in, Outside Diameter 2 in, Overall Length 5 ft, Wall Thickness 0.25 in, Maximum Temperature 150 Degrees F, Standards ASTM E-84, Tensile Strength 30,000 psi, Outside Diameter Tolerance +/-0.04 in, Wall Thickness Tolerance +/-0.038 in, Resin Type ISOFR, Length Tolerance +/-0.1875 in, Minimum Temperature -100 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx18In L (O171618)
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/8 in Dia. (45r.875-36)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 108 in L, 1 in Thick, Black (ZUSA-EVA-30)
- ZORO SELECT Precision Ball, 440CSS, 1 In, PK2 (4RJK2)
- FIBERGRATE RD Tube, ISOFR, Gry, 2 ODx1/4 In Wall, 10 Ft (871030)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 10Ft (870960)
- FIBERGRATE RD Tube, ISOFR, Gry, 1 OD x1/8 In Wall, 5 Ft (870980)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx2 In OD Sq, 10 Ft (870940)
- FIBERGRATE RD Tube, ISOFR, Gry, 1.5 ODx1/8 In Wall, 5Ft (870990)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 5 Ft (870900)
- TECHFLEX Thermashield Tube, 1-1-/2", Silver (TTN1.50SV25)
- Fibergrate Fiberglass Tubes