Shop All Fiberglass Tubes
Fibergrate
RD Tube, ISOFR, Gry, 1.5 ODx1/8 In Wall, 5Ft
Mfr # 870990
Zoro # G3465147
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Inside Dia. 1 1/4 in
- Color Dark Gray
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 870990
- Zoro # G3465147
- Country of Origin Multiple
- Category Fiberglass Tubes
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 1/2 in |
Length | 5 ft |
Outside Dia. Tolerance | +/-0.020 in |
Length Tolerance | +/-0.1875 in |
Outside Diameter Tolerance | +/-0.02 in |
Inside Diameter | 1.25 in |
Outside Diameter | 1 1/2 in |
Overall Length | 5 ft |
Details
Material | Fiberglass |
Resin Type | ISOFR |
Color | Dark Gray |
Wall Thickness | 0.13 in |
Min. Temp. Rating | -100 Degrees F |
Tensile Strength | 30,000 psi |
Item | Fiberglass Round Tube |
Max. Temp. | 150 Degrees F |
Wall Thickness Tolerance | +/-0.019 in |
Standards | ASTM E-84 |
System of Measurement | Inch |
Minimum Temperature | -100 Degrees F |
Maximum Temperature | 150 Degrees F |
Description
Fiberglass Round Tube, Material Fiberglass, Color Dark Gray, Inside Diameter 1.25 in, Outside Diameter 1 1/2 in, Overall Length 5 ft, Wall Thickness 0.13 in, Maximum Temperature 150 Degrees F, Standards ASTM E-84, Tensile Strength 30,000 psi, Outside Diameter Tolerance +/-0.02 in, Wall Thickness Tolerance +/-0.019 in, Resin Type ISOFR, Length Tolerance +/-0.1875 in, Minimum Temperature -100 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 3/4 in Thick, Charcoal (ZUSA-PU-104)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 1 Wx4 Ft L (6SH22X12-48)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 3/4 In, 6 Ft (2EZA3)
- ZORO SELECT Sponge Roll, Rubber, 1/4x3/8 In, 50 Ft. (CNES591/43/850T)
- FIBERGRATE RD Tube, ISOFR, Gry, 1.5ODx1/8 In Wall, 10Ft (871020)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx1 In OD Sq, 10 Ft (870920)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8Tx1.5 In OD Sq, 10Ft (870930)
- FIBERGRATE RD Tube, ISOFR, Gry, 2 ODx1/4 In Wall, 10 Ft (871030)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx2 In OD Sq, 10 Ft (870940)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 T x1 In OD Sq, 5 Ft (870860)
- FIBERGRATE RD Tube, ISOFR, Gry, 1 ODx1/8 In Wall, 10 Ft (871010)
- Fibergrate Fiberglass Tubes