Shop All Fiberglass Tubes
Fibergrate
RD Tube, ISOFR, Gry, 1 ODx1/8 In Wall, 10 Ft
Mfr # 871010
Zoro # G0516914
product price: $37.89
/ea
Sold in multiples of 2 for $75.78
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$75.78
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Color Dark Gray
- Inside Dia. 3/4 in
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 871010
- Zoro # G0516914
- Country of Origin Multiple
- Category Fiberglass Tubes
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Length | 10 ft |
Outside Dia. Tolerance | +/-0.020 in |
Length Tolerance | +/-0.125 in |
Outside Diameter | 1 in |
Inside Diameter | 0.75 in |
Outside Diameter Tolerance | +/-0.02 in |
Overall Length | 10 ft |
Details
Material | Fiberglass |
Resin Type | ISOFR |
Color | Dark Gray |
Min. Temp. Rating | -100 Degrees F |
Wall Thickness | 0.13 in |
Tensile Strength | 30,000 psi |
Item | Fiberglass Round Tube |
Wall Thickness Tolerance | +/-0.019 in |
Max. Temp. | 150 Degrees F |
Standards | ASTM E-84 |
Maximum Temperature | 150 Degrees F |
Minimum Temperature | -100 Degrees F |
System of Measurement | Inch |
Description
Fiberglass Round Tube, Material Fiberglass, Color Dark Gray, Inside Diameter 0.75 in, Outside Diameter 1 in, Overall Length 10 ft, Wall Thickness 0.13 in, Maximum Temperature 150 Degrees F, Standards ASTM E-84, Tensile Strength 30,000 psi, Outside Diameter Tolerance +/-0.02 in, Wall Thickness Tolerance +/-0.019 in, Resin Type ISOFR, Length Tolerance +/-0.125 in, Minimum Temperature -100 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 (26163)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/8" Thick (PS-PC-SR-17)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 7/16 in. dia. (87145)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.187" Thick (BULK-PS-PP-572)
- FIBERGRATE RD Tube, ISOFR, Gry, 1 OD x1/8 In Wall, 5 Ft (870980)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 10Ft (870960)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x4 In OD Sq, 10Ft (870970)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx1.5 In OD Sq, 5Ft (870870)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x2 In OD Sq, 5 Ft (870890)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx2 In OD Sq, 10 Ft (870940)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx1 In OD Sq, 10 Ft (870920)
- Fibergrate Fiberglass Tubes