Shop All Fiberglass Tubes
Fibergrate
RD Tube, ISOFR, Gry, 1 OD x1/8 In Wall, 5 Ft
Mfr # 870980
Zoro # G1034232
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Color Dark Gray
- Inside Dia. 3/4 in
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibergrate
- MFR # 870980
- Zoro # G1034232
- Country of Origin Multiple
- Category Fiberglass Tubes
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Length | 5 ft |
Outside Dia. Tolerance | +/-0.020 in |
Length Tolerance | +/-0.1875 in |
Outside Diameter | 1 in |
Outside Diameter Tolerance | +/-0.02 in |
Overall Length | 5 ft |
Inside Diameter | 0.75 in |
Details
Material | Fiberglass |
Resin Type | ISOFR |
Color | Dark Gray |
Min. Temp. Rating | -100 Degrees F |
Wall Thickness | 0.13 in |
Tensile Strength | 30,000 psi |
Item | Fiberglass Round Tube |
Wall Thickness Tolerance | +/-0.019 in |
Max. Temp. | 150 Degrees F |
Standards | ASTM E-84 |
Minimum Temperature | -100 Degrees F |
Maximum Temperature | 150 Degrees F |
System of Measurement | Inch |
Description
Fiberglass Round Tube, Material Fiberglass, Color Dark Gray, Inside Diameter 0.75 in, Outside Diameter 1 in, Overall Length 5 ft, Wall Thickness 0.13 in, Maximum Temperature 150 Degrees F, Standards ASTM E-84, Tensile Strength 30,000 psi, Outside Diameter Tolerance +/-0.02 in, Wall Thickness Tolerance +/-0.019 in, Resin Type ISOFR, Length Tolerance +/-0.1875 in, Minimum Temperature -100 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 3" x 0.12" Stainless Square Tube 304 Welded (538)
- ZORO SELECT 3/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-221)
- ZORO SELECT Alloy Steel Square Bar, 6 ft L, 1/2 in W (40S.5-72)
- ZORO SELECT Rod, SS, 303, 1 In Dia x 1 Ft L (2EWZ7)
- FIBERGRATE RD Tube, ISOFR, Gry, 1 ODx1/8 In Wall, 10 Ft (871010)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8Tx1.5 In OD Sq, 10Ft (870930)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 5 Ft (870900)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x2 In OD Sq, 10Ft (870950)
- FIBERGRATE RD Tube, ISOFR, Gry, 1.5ODx1/8 In Wall, 10Ft (871020)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x2 In OD Sq, 5 Ft (870890)
- FIBERGRATE RD Tube, ISOFR, Gry, 2 OD x1/4 In Wall, 5 Ft (871000)
- Fibergrate Fiberglass Tubes