Shop All Grating Clips
Fibergrate
PK 25
Mfr # 876240
Zoro # G008391763
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Compatible Support Thickness 3/8 in
- Clip Assembly Code G-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibergrate
- MFR # 876240
- Zoro # G008391763
- Country of Origin United States
- Category Grating Clips
Details
Item | Fiberglass Grating Clip |
Material | 316 Stainless Steel |
Compatible Support Thickness | 3/8 in |
Clip Assembly Code | G-4 |
Description
Fiberglass Grating Clip, Material 316 Stainless Steel, Compatible Support Thickness 3/8 in, Product Type Clip Assembly, Clip Assembly Code G-4, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Roll Stock 54 ft. L x 12" W x 0.005" Thick (4CCV4)
- ADFORS Door and Window Screen, Aluminum, 42 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9317-M)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0040 In (23130)
- FATH Connection Angle, 15 Series (093WD38S02)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876070)
- FIBERGRATE Grating Clip, 316 Stainless Steel, PK25 (876100)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876040)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876060)
- FIBERGRATE Grating Clip, For Screw Size M10, 316 Stainless Steel, Unfinished, 25 PK (876000)
- FIBERGRATE PK 25 (876150)
- ZORO SELECT Grating Clip, G-Clip, 1 Bar H, PK50, Package Quantity: 50 (XSSGG1A)
- Fibergrate